Take 15% off your entire order!

Offer applied at checkout

+

FireKing® Impact & Burglary Safe KR3121-2, 2-Hour Fire Rating 25-1/2 x 28-7/8 x 41-1/8 Taupe

Shown In Graphite

FireKing® Impact & Burglary Safe KR3121-2, 2-Hour Fire Rating 25-1/2 x 28-7/8 x 41-1/8 Taupe

Item #: WBB2006512

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6,336.00 up to 40% OFF

Price: $3,799.00

$633.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $3,799.00 or save 5% on purchase.

Quantity

Customers Also Viewed

FireKing® Impact & Burglary Safe KR3121-2, 2-Hour Fire Rating 25-1/2 x 28-7/8 x 41-1/8 Taupe

FireKing 2-Hour Fire and Burglary Safes are designed to offer superior fire and burglary protection Record Safe equipped with a mechanical combination lock and a separate keylock and 2 shelves and UL Class 350 two-hour fire / impact rating and UL RSC burglary rating.

Features & Benefits:
  • UL 2-Hour Class 350 Fire Rating.
    Product is produced with Thermocell II® a proprietary insulation which provides added protection from fire resulting in the internal temperature not exceeding 350 degrees.
  • UL Impact Rating.
    Products survive a loaded fall of 30 feet and maintain fire protection.
  • UL RSC Burglary Rating.
    Products carry an Underwriters' Laboratory Residential Security Container (RSC) Burglary Rating
  • High-Security Lock.
    Product is equipped with UL listed high-security Medeco® locks. This lock resists picking and drilling, and keys cannot be duplicated except through FireKing. This means access to your vital records is limited to authorized keyholders only.
  • UL-rated Group II combination lock is standard with over 1,000,000 combinations
  • UL-listed relocking device for extra security.
  • Drill-resistant steel hardplate protects the combination.
  • Vertical and horizontal bolts resist prying.
  • Bolt-O-Matic door guard automatically extends the 1" bolts when the door is closed
  • Made in the USA.
FREE SHIPPING DOCK-TO-DOCK WITHIN CONTINENTAL US. White Glove service is avaiable and to call for details.

Product Specifications

  • WIDTH INCHES25-1/2
  • DEPTH INCHES28-7/8
  • HEIGHT INCHES41-1/8
  • INSIDE WIDTH INCHES18-1/2
  • INSIDE DEPTH INCHES21
  • INSIDE HEIGHT INCHES30-11/16
  • CAPACITY CUBIC FEET6.9
  • ASSEMBLYAssembled
  • BRANDFireKing
  • COLOR FINISHTaupe
  • CONSTRUCTIONSteel
  • DOOR QUANTITY1
  • FIXED SHELVES2
  • HANDLE TYPELever Handle
  • INTERIOR CONFIGURATION2 Shelves
  • LOCK TYPEMechanical Combination Lock & Keyed Lock
  • MANUFACTURERS PART NUMBERKR3121-2TA
  • PACKAGE QUANTITY1
  • WEIGHT LBS635
  • APPROVAL/REGULATIONSUL Class 350 Two-Hour Fire / Impact Rating And UL RSC Burglary Rating
  • FIRE RATING120 Min. @ 1700°F
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

FireKing® Impact & Burglary Safe KR3121-2, 2-Hour Fire Rating 25-1/2 x 28-7/8 x 41-1/8 Graphite

Item #: B2006524

Not Yet Rated

Usually ships in 15 to 18 days

$3,799.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
FireKing® Impact & Burglary Safe KR3121-2, 2-Hour Fire Rating 25-1/2 x 28-7/8 x 41-1/8 Taupe

FireKing® Impact & Burglary Safe KR3121-2, 2-Hour Fire Rating 25-1/2 x 28-7/8 x 41-1/8 Taupe

Item #: WBB2006512

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant