Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FireKing® KF0915-1 Fire & Water Resistant Safe, 19-11/16"W x 16-3/4"D x 13-3/4"H, 0.97 Cu. Ft.

Rollover image to zoom in

Click image to enlarge

See all 151 items in product family

FireKing® KF0915-1 Fire & Water Resistant Safe, 19-11/16"W x 16-3/4"D x 13-3/4"H, 0.97 Cu. Ft.

Item #: WBB1596144

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $600.00 Save up to 49%
Price: $ 303.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
FireKing® KF0915-1 Fire & Water Resistant Safe, 19-11/16"W x 16-3/4"D x 13-3/4"H, 0.97 Cu. Ft.

KF0915-1
  • Up to 4 user programmable lock; one manager with the ability to override and 3 additional users
  • 4 AA batteries required (not included)
  • 2 Key hangers included
  • 2 Live bolts; 2 Deadbolts
  • No plastic, all heavy steel construction
  • Steel bolt work
  • Powder Coat Finish
  • After 3 incorrect attempts safe goes into lockout mode
  • Fire Rated
  • Water resistant
  • Manufacturers limited warranty
  • Free after fire replacement


Product Specifications

    • WIDTH INCHES19-11/16
    • DEPTH INCHES16-3/4
    • HEIGHT INCHES13-3/4
    • INSIDE WIDTH INCHES15
    • INSIDE DEPTH INCHES12
    • INSIDE HEIGHT INCHES9-1/4
    • CAPACITY CUBIC FEET0.97
    • ASSEMBLYAssembled
    • BRANDFireKing
    • COLOR FINISHWhite
    • CONSTRUCTIONSteel
    • DOOR TYPESteel
    • FIXED SHELVES0
    • HANDLE TYPETurn Handle
    • INTERIOR CONFIGURATION1-Tray
    • LOCK TYPEElectronic Keypad Lock
    • MANUFACTURERS PART NUMBERKF0915-1WHE
    • OPENINGS1
    • PACKAGE QUANTITY1
    • SERIES--
    • STYLE--
    • WEIGHT LBS125
    • FIRE RATING60 Min. @ 1700°F
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!