Take 15% off your entire order!

Offer applied at checkout

+

Phoenix Safe NEXT Digital Lock Luxury Fire Res. Safe w/ Cherry Door 2.7 cu ft, Black, Steel

Phoenix Safe NEXT Digital Lock Luxury Fire Res. Safe w/ Cherry Door 2.7 cu ft, Black, Steel

Item #: WBB2395960

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3,844.00 up to 43% OFF

Price: $2,185.00

$364.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,185.00 or save 5% on purchase.

Quantity

The perfect combination of beauty and world class protection, the Phoenix NEXT fire resistant safe is a pleasing accent to any home office decor. Featuring rugged metal fire doors with a walnut finish, sturdy drawers, excellent fire and theft rating, as well as impact protection. All the protection you need in an attractive package. Every Phoenix Safe is manufactured to the highest quality standards and features an all-steel construction, inside and out. Digital Lock programmable with 4-16 digits. Dual control is also an option with this lock--you can create two separate codes that must both be entered to open the safe. Commercial fire rated Class 350 1-hour for documents and paper. RSC Burglary rating for peace-of-mind and theft deterrence. Impact Rated. The impact test includes dropping the safe 30 feet onto concrete rubble, then reheating in the fire. This simulates actual conditions in a fire when the floor gives out. This will also protect you in the event a roof caves in or a concrete wall falls onto the safe. Digital Protection: Fire Rated MTC Class B 60 minutes for CDs, DVDs, USB Drives, and Memory Sticks. A bolt-down kit is included so that this safe can be bolted to the floor for added security. Includes 1 adjustable shelf and 1 adjustable drawer. Features commercial-grade, all-steel construction. All bolt work fastens into steel. Smooth, cherry laminated door and drawer panels with a smoke and heat-resistant frame structure. 3 Years Parts and Labor Limited Warranty. White Glove Deliveries Available, Please Call to Request.

Manufacturers Part Number: DPS7500-S

Product Specifications

  • WIDTH INCHES19-11/16
  • DEPTH INCHES21-5/16
  • HEIGHT INCHES31-1/2
  • INSIDE WIDTH INCHES15
  • INSIDE DEPTH INCHES12-11/16
  • INSIDE HEIGHT INCHES24-3/4
  • CAPACITY CUBIC FEET2.7
  • ADJUSTABLE SHELVES1
  • ALL-WELDED, ASSEMBLED OR UNASSEMBLEDAssembled
  • BRANDPhoenix Safe International LLC
  • COLOR FINISHBlack
  • CONSTRUCTIONSteel
  • DOOR QUANTITY1
  • DRAWER QUANTITY1
  • LOCK TYPEElectronic Keypad Lock
  • MANUFACTURER INSTALLATIONN
  • MANUFACTURERS PART NUMBERDPS7500-S
  • PACKAGE QUANTITY1
  • SERIESLuxury
  • TYPELuxury Fire and Water Resistant Safe
  • WEIGHT LBS320
  • FIRE RATING60 Min. @ 1700°F
  • LIMITED WARRANTY3 Years Parts and Labor
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Phoenix Safe NEXT Digital Lock Luxury Fire Res. Safe w/ Cherry Door 2.28 cu ft, Black, Steel

Item #: B2395941

Not Yet Rated

Usually ships in 2 to 5 days

$2,099.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Phoenix Safe NEXT Digital Lock Luxury Fire Res. Safe w/ Cherry Door 2.7 cu ft, Black, Steel

Phoenix Safe NEXT Digital Lock Luxury Fire Res. Safe w/ Cherry Door 2.7 cu ft, Black, Steel

Item #: WBB2395960

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Phoenix Safe NEXT Digital Lock Luxury Fire Res. Safe w/ Cherry Door 2.7 cu ft, Black, Steel
    Phoenix Safe NEXT Digital Lock Luxury Fire Res. Safe w/ Cherry Door 2.7 cu ft, Black, Steel
    Phoenix Safe NEXT Digital Lock Luxury Fire Res. Safe w/ Cherry Door 2.7 cu ft, Black, Steel
    Phoenix Safe NEXT Digital Lock Luxury Fire Res. Safe w/ Cherry Door 2.7 cu ft, Black, Steel
    Phoenix Safe NEXT Digital Lock Luxury Fire Res. Safe w/ Cherry Door 2.7 cu ft, Black, Steel
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant