Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sandusky Buddy Touch Screen Safe 3215-32 - Electronic Lock - 13-11/16"W x 9-13/16"D x 9-13/16"H

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Sandusky Buddy Touch Screen Safe 3215-32 - Electronic Lock - 13-11/16"W x 9-13/16"D x 9-13/16"H

Item #: WBB0195696

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $137.75 Save up to 47%
Price: $ 72.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Sandusky Buddy Touch Screen Safe 3215-32 - Electronic Lock - 13-11/16"W x 9-13/16"D x 9-13/16"H

Solid steel construction, plus dual live bolts made of heavy gauge steel. Large 3.75 inch LCD touch screen displays time, date, keypad and low battery indicator. Mode altering display changes from orange in standby mode to bright blue in the open position. Equipped with emergency key-lock in case of battery failure, two keys included. Pry-resistant recessed door with internal finger for anti-theft protection. Anchor holes in back for wall or floor mounting. Powder coat finish in platinum.

Product Specifications

    • WIDTH INCHES13-11/16
    • DEPTH INCHES9-13/16
    • HEIGHT INCHES9-13/16
    • INSIDE WIDTH INCHES12
    • INSIDE DEPTH INCHES7-7/8
    • INSIDE HEIGHT INCHES9
    • CAPACITY3
    • CAPACITY CUBIC FEET1.45
    • CAPACITY LBS40
    • ADJUSTABLE SHELVES1
    • ASSEMBLYAll-Welded
    • BATTERYAA
    • BRANDBuddy Products
    • COLOR FINISHPlatinum
    • CONSTRUCTIONSteel
    • DESCRIPTIONElectronic Floor or Shelf Safe
    • DOOR QUANTITY1
    • DOOR TYPETouch Screen
    • FINGERPRINT MEMORYNo
    • FIXED SHELVES1
    • KEY CODE MEMORYY
    • LOCK TYPEElectronic Touchscreen Lock
    • MANUFACTURERS PART NUMBER3215-32
    • OPENINGS1
    • PACKAGE CONTENTSKeys & Batteries
    • PACKAGE QUANTITY1
    • SECONDARY ACCESSY
    • SHELF CAPACITY LBS4
    • TYPEHome or Office Security Safe
    • WEIGHT LBS24
    • FIRE RATINGNon-Fire Rated
    • IMPACT RATINGNon-Impact Rated
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

does this safe have holes for anchoring to floor and or cabinet.

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result