Take 15% off your entire order!

Offer applied at checkout

MMF Aluminum Coin Tray 211010107, 10.3" x 3.1" x 1", Red

MMF Aluminum Coin Tray 211010107, 10.3" x 3.1" x 1", Red

Item #: WBB1001222

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Blue
  • Red

Red

$8.48 up to 47% OFF

Price: $4.48

Save $0.22 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MMF Aluminum Coin Tray, MMF211-0101-07, 10.3" x 3.1" x 1", Red

Coin tray is designed to hold specific dollar amounts of wrapped coins. Color designates denomination of coin for error-proof handling. Denomination and capacity are also clearly etched on sides of tray for easy, quick identification. Tray is made of aluminum.

Product Specifications

  • WIDTH INCHES10-5/16
  • DEPTH INCHES3
  • HEIGHT INCHES1
  • BRANDMMF Industries
  • COLOR FINISHRed
  • CONSTRUCTIONAluminum
  • DESCRIPTIONAluminum Coin Tray
  • MANUFACTURERS PART NUMBER211-0101-07
  • TYPECoin Tray / Separator
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

MMF Wallet Bag With Zipper 2340416W04, Vinyl, 11" x 6", Black

Item #: B955566

Not Yet Rated

Available on or around 10/11/2020

$3.99

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MMF Aluminum Coin Tray 211010107, 10.3" x 3.1" x 1", Red

MMF Aluminum Coin Tray 211010107, 10.3" x 3.1" x 1", Red

Item #: WBB1001222

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant