Take 15% off your entire order!

Offer applied at checkout

SentrySafe Cash Safe Box CB-10 Key Lock, 9-13/16"W x 7-7/16"D x 3-5/16"H,Black

SentrySafe Cash Safe Box CB-10 Key Lock, 9-13/16"W x 7-7/16"D x 3-5/16"H,Black

Item #: WBB1496085

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$18.44 up to 40% OFF

Price: $11.00

Save $0.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

SentrySafe Cash Box, Key Lock, 9-13/16"W x 7-7/16"D x 3-5/16"H, Black

Designed for easy and versatile organization,SentrySafe Cashbox organizes coins, cash or other small items.

Product Specifications

  • WIDTH INCHES9-13/16
  • DEPTH INCHES7-7/16
  • HEIGHT INCHES3-5/16
  • INSIDE WIDTH INCHES9-11/16
  • INSIDE DEPTH INCHES7
  • INSIDE HEIGHT INCHES3
  • CAPACITY CUBIC FEET0.13
  • ASSEMBLYAssembled
  • BRANDSentrySafe
  • COLOR FINISHBlack
  • CONSTRUCTIONSteel
  • LOCK TYPEKeyed Lock
  • MANUFACTURERS PART NUMBERCB-10
  • PACKAGE QUANTITY1
  • TYPECash Box
  • WEIGHT LBS3
  • FIRE RATINGNon-Fire Rated
  • LIMITED WARRANTY90 Days
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

SentrySafe Drawer Safe/Key Box KDS-1 Key Lock, 6-13/16"W x 7"D x 3"H, Black

Item #: B1496088

Not Yet Rated

Usually ships in 10 to 13 days

$12.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SentrySafe Cash Safe Box CB-10 Key Lock, 9-13/16"W x 7-7/16"D x 3-5/16"H,Black

SentrySafe Cash Safe Box CB-10 Key Lock, 9-13/16"W x 7-7/16"D x 3-5/16"H,Black

Item #: WBB1496085

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant