Take 15% off your entire order!

Offer applied at checkout

MMF SteelMaster Cash Box w/Latch Lock 221612003, 11"W x 7-3/4"D x 4"H, Sand

MMF SteelMaster Cash Box w/Latch Lock 221612003, 11"W x 7-3/4"D x 4"H, Sand

Item #: WBB1001105

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$35.58 up to 49% OFF

Price: $18.25

Save $0.91 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MMF Cash Box W/Latch Lock, MMF221-61-2003, 11"W x 7.8"H x 4"H, Sand

Cash box is ideal for petty cash, fundraising and small businesses. The unique lid features a safety latch to ensure that the lid cannot be opened accidentally when the box is unlocked. The removable, seven-compartment cash tray holds loose coins, receipts, checks, and rolled coins and allows storage underneath. Heavy-gauge steel is coated with a scratch-resistant, chip-resistant finish. Cash box also includes two keys and a convenient carrying handle.

Includes
  • Cash Box with Latch Lock
  • 2 x Keys

  • Product Specifications

    • WIDTH INCHES11
    • DEPTH INCHES7-13/16
    • HEIGHT INCHES4
    • BRANDSteelMaster®
    • COLOR FINISHSand
    • CONSTRUCTIONSteel
    • DESCRIPTIONCash Box
    • DRAWER RELEASE MECHANISMPush Button
    • LOCK TYPEKeyed Lock
    • MANUFACTURERS PART NUMBER221612003
    • NUMBER OF COIN COMPARTMENTS6
    • PACKAGE QUANTITY1
    • TYPECash Box
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Royal Sovereign Full-Size Cash Box RSCB-200, 6-Compartment, Tray, 9-13/16"Wx7-3/8"D x 3-7/8"H Black

    Item #: B2241047

    Not Yet Rated

    Usually ships in 5 to 8 days

    $22.25

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    MMF SteelMaster Cash Box w/Latch Lock 221612003, 11"W x 7-3/4"D x 4"H, Sand

    MMF SteelMaster Cash Box w/Latch Lock 221612003, 11"W x 7-3/4"D x 4"H, Sand

    Item #: WBB1001105

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant