Take 15% off your entire order!

Offer applied at checkout

MMF SteelMaster Fire-Retardant Security Box 221614003, 12-3/4"W x 8-1/4"D x 4"H, Sand

MMF SteelMaster Fire-Retardant Security Box 221614003, 12-3/4"W x 8-1/4"D x 4"H, Sand

Item #: WBB955532

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$52.21 up to 37% OFF

Price: $32.95

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MMF SteelMaster™ 221614003 Fire-Retardant Security Box, 12-3/4" x 8-1/4" x 4", Sand

Security chest offers insulated, fire-retardant, solid double-wall steel construction to protect important documents, paperwork and other valuables from fire damage. Ideal for use at home, retail shops, or small businesses to protect important documents and heat-sensitive valuables. Design is fire-retardant to 750 degrees for 15 to 20 minutes. Security chest features a built-in lock with two keys and carrying handle.

Product Specifications

  • WIDTH INCHES12-3/4
  • DEPTH INCHES8-1/4
  • HEIGHT INCHES4
  • BRANDSteelMaster®
  • COLOR FINISHBeige
  • CONSTRUCTIONSteel
  • DESCRIPTIONFire-Retardant Security Box
  • LOCK TYPEKeyed Lock
  • MANUFACTURERS PART NUMBERMMF221614003
  • PACKAGE QUANTITY1
  • TYPECash Box
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

MMF SteelMaster Low Profile Cash Box 221618001 Security Lock, 6-Compartment, 12"W x 8"D x 2"H, Gray

Item #: B955533

Not Yet Rated

Usually ships in 4 to 7 days

$31.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MMF SteelMaster Fire-Retardant Security Box 221614003, 12-3/4"W x 8-1/4"D x 4"H, Sand

MMF SteelMaster Fire-Retardant Security Box 221614003, 12-3/4"W x 8-1/4"D x 4"H, Sand

Item #: WBB955532

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant