Take 15% off your entire order!

Offer applied at checkout

MMF 212082516 Porta-Count Coin Tray, For $100 Quarters, 3-3/8" x 11-1/2" x 1-5/8, Orange

MMF 212082516 Porta-Count Coin Tray, For $100 Quarters, 3-3/8" x 11-1/2" x 1-5/8, Orange

Item #: WBB955184

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.23 up to 28% OFF

Price: $8.10

Save $0.41 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MMF 212082516 Porta-Count Coin Tray, For $100 Quarters, 3-3/8" x 11-1/2" x 1-5/8, Orange

Porta-Count Coin Tray is designed to hold up to 10 rolls of wrapped coins. Trays are color-coded to indicate the dollar amount they can hold and can be interlocked with trays of same denomination for extra storage. Tray is made of ABS thermoplastic.

Product Specifications

  • WIDTH INCHES3-3/8
  • DEPTH INCHES11-1/2
  • HEIGHT INCHES1-5/8
  • BRANDMMF Industries
  • COLOR FINISHOrange
  • CONSTRUCTIONABS Plastic
  • DESCRIPTIONPorta-Count Coin Tray
  • MANUFACTURERS PART NUMBERMMF212082516
  • PACKAGE QUANTITY1
  • TYPECoin Tray / Separator
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MMF 212082516 Porta-Count Coin Tray, For $100 Quarters, 3-3/8" x 11-1/2" x 1-5/8, Orange

MMF 212082516 Porta-Count Coin Tray, For $100 Quarters, 3-3/8" x 11-1/2" x 1-5/8, Orange

Item #: WBB955184

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant