Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Royal Sovereign Tiered Tray Cash Box RSCB-400, 10-Compartments, 11-13/16"W x 9-1/2"D x 4"H Black

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Royal Sovereign Tiered Tray Cash Box RSCB-400, 10-Compartments, 11-13/16"W x 9-1/2"D x 4"H Black

Item #: WBB2241045

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $49.99 Save up to 36%
Price: $ 31.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Royal Sovereign Tiered Tray Cash Box RSCB-400, 10-Compartments, 11-13/16"W x 9-1/2"D x 4"H Black

The Royal Sovereign Tiered Tray Cash Box RSCB-400 is a great money safe to secure your cash, receipts, checks, and other valuables. This locking cash box is made from solid steel construction and is a great cash safe for your home, office, or school event. Secure your money from your cash register and other valuables in the lock box. Included with this cash box is 9 total compartments, a 5 Compartment Tiered Coin Tray and a convenient 4 bill compartment with spring loaded bill weights.

Features:

  • Versatile: Tiered Storage 5 Coin Compartments and 4 Spring Loaded Bill Compartments
  • Extra Capacity Storage Area: Additional security storage compartment underneath tiered tray
  • Durable and Rugged Construction: Made from Solid Steel Construction
  • Ultimate Security: Cash Box with Security Lock includes 2 keys in case of misplacement or multiple users
  • Compact and Portable: Steel lock box has carrying handle for portability


Product Specifications

    • WIDTH INCHES11-13/16
    • DEPTH INCHES9-1/2
    • HEIGHT INCHES4
    • ASSEMBLEDAssembled
    • BRANDRoyal Sovereign®
    • COLOR FINISHBlack
    • CONSTRUCTIONSolid Steel
    • LOCK TYPEKey Lock
    • MANUFACTURERS PART NUMBERRSCB-400
    • NUMBER OF BILL COMPARTMENTS4
    • NUMBER OF COIN COMPARTMENTS5
    • PACKAGE QUANTITY1
    • WEIGHT LBS1.7
    • LIMITED WARRANTY90 Days

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!