Take 15% off your entire order!

Offer applied at checkout

Out of Stock

MMF Cashier Pad Rack 267061004 10 Pockets Steel - 8"W x 6-3/4"D x 11"H, Black

MMF Cashier Pad Rack 267061004 10 Pockets Steel - 8"W x 6-3/4"D x 11"H, Black

Item #: WBB1001758

Not Yet Rated

$47.84 up to 31% OFF

Price: $32.95

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

MMF Cashier Pad Rack, MMF267061004, 8" x 6.8" x 11", 10 Pockets, Steel

Save space and prevent counter confusion with this 10-pocket vertical rack. Keep receipts, cash tickets, money orders, debit slips, envelopes, notes and so much more all at your fingertips. Rack offers a one-piece, all-steel heavy-duty construction and rubber feet for quiet, nonmar, nonslip operation.

Features

  • Mar Resistant
  • Non-skid Base

Product Specifications

  • WIDTH INCHES8
  • DEPTH INCHES6-4/5
  • HEIGHT INCHES11
  • BRANDMMF Industries
  • COLOR FINISHBlack
  • CONSTRUCTIONSteel
  • DESCRIPTIONCashier Pad Rack
  • MANUFACTURERS PART NUMBER267061004
  • TYPECurrency Trays
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

MMF Currency Bag with Built-in Lock 2330981W08 Nylon, 11" x 8-1/2", Navy

Item #: B955587

Not Yet Rated

Ships same day.

$27.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MMF Cashier Pad Rack 267061004 10 Pockets Steel - 8"W x 6-3/4"D x 11"H, Black

MMF Cashier Pad Rack 267061004 10 Pockets Steel - 8"W x 6-3/4"D x 11"H, Black

Item #: WBB1001758

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant