Take 15% off your entire order!

Offer applied at checkout

MMF Check Separator 266066604 6 Pockets Steel -  24-1/4"W x 8"D x 4"H, Black

MMF Check Separator 266066604 6 Pockets Steel - 24-1/4"W x 8"D x 4"H, Black

Item #: WBB1001793

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$54.44 up to 14% OFF

Price: $46.95

Save $2.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MMF Check Separator, MMF266066604, 4" x 24.3" x 4", 6 Row, Steel

Use this six-pocket rack for rapid separation and stacking of checks, clearings, money orders, currency and more. Place on a table or hang on wall. Each pocket measures 4" wide x 8" deep x 4" high. Horizontal rack is made of electrically welded steel and contains a high percentage of recycled material.

Product Specifications

  • WIDTH INCHES4
  • DEPTH INCHES24-2/7
  • HEIGHT INCHES4
  • BRANDMMF Industries
  • COLOR FINISHBlack
  • CONSTRUCTIONSteel
  • DESCRIPTIONCheck Separator
  • MANUFACTURERS PART NUMBER266066604
  • TYPECurrency Trays
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: February 26, 2019

    Great product
    Your review:
    We were very pleased with the quality of the separator. It has been very useful sorting payments. I will buy another one in the future.
Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MMF Check Separator 266066604 6 Pockets Steel -  24-1/4"W x 8"D x 4"H, Black

MMF Check Separator 266066604 6 Pockets Steel - 24-1/4"W x 8"D x 4"H, Black

Item #: WBB1001793

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant