Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MMF Flat Cash Transit Sack 2341411N02 , Nylon, 14" x 11", Dark Green

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

MMF Flat Cash Transit Sack 2341411N02 , Nylon, 14" x 11", Dark Green

Item #: WBB1142463

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $11.90 Save up to 41%
Price: $ 7.00
Product Information
Customer Review
Product Q&A
Accessories
MMF Industries 2341411N02 Cash Transit Sack, Nylon, 14 x 11, Dark Green

Speed communications by mail or messenger with USPS approved transit sacks. Reusable, waterproof and economical. Made from 70-denier three-ply nylon with cotton twill backing. Translucent pocket holds address cards. Use plastic self-locking seals for security. Material(s): Nylon.

Product Specifications

    • WIDTH INCHES14
    • HEIGHT INCHES11
    • WIDTH14"
    • HEIGHT11"
    • BRANDMMF Industries
    • COLOR FINISHGreen
    • DESCRIPTIONCash Transit Sack
    • GLOBAL PRODUCT TYPETransit Sacks-Cash/Deposit Bag
    • PACKAGE QUANTITY1
    • TYPEMoney & Security Bags

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!