Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MMF Flat Cash Transit Sack 2341814N02, Nylon, 18" x 14", Dark Green

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

MMF Flat Cash Transit Sack 2341814N02, Nylon, 18" x 14", Dark Green

Item #: WBB1142464

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $13.09 Save up to 22%
Price: $ 10.25
Product Information
Customer Review
Product Q&A
Accessories
MMF Industries 2341814N02 Cash Transit Sack, Nylon, 18 x 14, Dark Green

Speed communications by mail or messenger with USPS approved transit sacks. Reusable, waterproof and economical. Made from 70-denier three-ply nylon with cotton twill backing. Translucent pocket holds address cards. Use plastic self-locking seals for security. Material(s): Nylon.

Product Specifications

    • WIDTH INCHES18
    • HEIGHT INCHES14
    • WIDTH18"
    • HEIGHT14"
    • BRANDMMF Industries
    • COLOR FINISHGreen
    • DESCRIPTIONCash Transit Sack
    • GLOBAL PRODUCT TYPETransit Sacks-Cash/Deposit Bag
    • PACKAGE QUANTITY1
    • POST-CONSUMER RECYCLED CONTENT PERCENT0 Percent
    • PRE-CONSUMER RECYCLED CONTENT PERCENT0 Percent
    • TOTAL RECYCLED CONTENT PERCENT0 Percent
    • TYPEMoney & Security Bags

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Nylon transit sacks

Your review: We have used these bags in the past and they have just finally started to wear out so we are replacing all of our old bags. They work very well for transporting inter office mail for us, being used 5 days a week.

Pros: work well to contain loose documents and envelopes

Cons: None that we have found

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed