Take 15% off your entire order!

Offer applied at checkout

MMF FRAUDSTOPPER Tamper-Evident Deposit Bag 2362011N06 - 12"W x 16"H White, Price per 100 Bags/Box

MMF FRAUDSTOPPER Tamper-Evident Deposit Bag 2362011N06 - 12"W x 16"H White, Price per 100 Bags/Box

Item #: WBB1001735

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$81.59 up to 45% OFF

Price: $44.95

Save $2.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MMF Tamper-Evident Deposit Bag, MMF2362011N06, 12" Width x 16" Length - 2.75 mil Thickness, Clear

Disposable bags are an economical way to deposit money in the bank depository. Co-extruded polyethylene film is water-resistant and tear-resistant. An adhesive seal displays the word "void" when tampered with. The heat-welded side seams provide maximum strength and prevent bags from splitting. Each self-sealing bag includes an alphanumeric number, bar code and receipt for internal tracking.

Includes

  • Tamper-Evident Deposit Bag
  • Alphanumeric Number
  • Bar Code
  • Receipt for Internal Tracking
Features

  • Self Seal
  • Water Resistant
  • Tear Resistant

Product Specifications

  • WIDTH INCHES12
  • HEIGHT INCHES16
  • BRANDMMF Industries
  • COLOR FINISHClear
  • DESCRIPTIONTamper-Evident Deposit Bag
  • MANUFACTURERS PART NUMBER2362011N06
  • MATERIAL(S)Polyethylene - Film
  • PACKAGE QUANTITY100
  • SERIESFRAUDSTOPPER™
  • STYLESingle Pocket
  • TYPEDeposit Bag
  • CERTIFIED/APPROVEDMeets Federal Reserve Standards
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MMF FRAUDSTOPPER Tamper-Evident Deposit Bag 2362011N06 - 12"W x 16"H White, Price per 100 Bags/Box

MMF FRAUDSTOPPER Tamper-Evident Deposit Bag 2362011N06 - 12"W x 16"H White, Price per 100 Bags/Box

Item #: WBB1001735

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant