Take 15% off your entire order!

Offer applied at checkout

MMF FRAUDSTOPPER Tamper-Evident 2-Pocket Deposit Bag 2362500, 9-1/2x17-1/2 Clear, Price per 100 Bags

MMF FRAUDSTOPPER Tamper-Evident 2-Pocket Deposit Bag 2362500, 9-1/2x17-1/2 Clear, Price per 100 Bags

Item #: WBB1001724

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$59.44 up to 24% OFF

Price: $44.95

Save $2.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MMF Tamper-Evident Twin Deposit Bag, MMF2362500N20, 9.50"W x 17.50"L x 2.75 mil Thickness, Clear

Twin deposit bag is attached and tamper-evident. Top pouch holds coin and currency while bottom pouch holds checks and deposit slip. Self-sealing adhesive closure offers security features that exceed bank requirements. Alphanumeric numbering, bar code and deposit slip provide an audit trail. Information can be written directly on bag in yellow shaded areas. Clear 2.75 mil film allows you to view contents to verify checks and currency have been properly separated.

Product Specifications

  • WIDTH INCHES9-1/2
  • HEIGHT INCHES17-1/2
  • BRANDMMF Industries
  • COLOR FINISHClear
  • DESCRIPTIONTamper-Evident Twin Deposit Bag
  • FEATURESSelf-sealing
  • MANUFACTURERS PART NUMBER2362500N20
  • MATERIAL(S)Film
  • PACKAGE QUANTITY100
  • SERIESFRAUDSTOPPER™
  • STYLETwin Pocket
  • TYPEDeposit Bag
  • CERTIFIED/APPROVEDMeets Federal Reserve Standards
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MMF FRAUDSTOPPER Tamper-Evident 2-Pocket Deposit Bag 2362500, 9-1/2x17-1/2 Clear, Price per 100 Bags

MMF FRAUDSTOPPER Tamper-Evident 2-Pocket Deposit Bag 2362500, 9-1/2x17-1/2 Clear, Price per 100 Bags

Item #: WBB1001724

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant