Take 15% off your entire order!

Offer applied at checkout

MMF Wallet Bag With Zipper 2340416W04, Vinyl, 11" x 6", Black

MMF Wallet Bag With Zipper 2340416W04, Vinyl, 11" x 6", Black

Item #: WBB955566

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.28 up to 36% OFF

Price: $3.99

Save $0.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MMF Industries™ Wallet Bag With Zipper, Vinyl, 11" x 6", Black

Wallet bag with zipper holds bank transactions, petty cash, checks, paperwork, office supplies, keys, employee or student belongings and more. Heavy-duty zipper secures contents. With the look of real leather, multipurpose wallet bag is made of 16 mil leatherette vinyl that offers a leatherlike grain, double-stitched seams and a zipper closure. Perfect as a promotional giveaway for transporting checks, confidential documents and other valuable paperwork.

Product Specifications

  • WIDTH INCHES11
  • HEIGHT INCHES6
  • BRANDMMF Industries
  • COLOR FINISHBlack
  • CONSTRUCTIONVinyl
  • DESCRIPTIONWallet Bag With Zipper
  • MANUFACTURERS PART NUMBERMMF2340416W04
  • PACKAGE QUANTITY1
  • TYPEMoney & Security Bags
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

MMF Zipper Top Wallet Bag, MMF234041720, 11" Width x 6" Length, Clear

Item #: B1001764

(2)

Available on or around 01/23/2021

$4.03

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MMF Wallet Bag With Zipper 2340416W04, Vinyl, 11" x 6", Black

MMF Wallet Bag With Zipper 2340416W04, Vinyl, 11" x 6", Black

Item #: WBB955566

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant