Take 15% off your entire order!

Offer applied at checkout

+

Sharp® Cash Register, SHRXEA507, 40 Clerks, 99 Departments, Scanner, Black

Sharp® Cash Register, SHRXEA507, 40 Clerks, 99 Departments, Scanner, Black

Item #: WBB1001624

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Sparco Flat Coin Wrapper TCW10, $5 Dimes Capacity, Price Pack of 1000

    $7.60

  • Sparco Color-Coded Quick Stick Currency Band BS2000WK $2000 in $20 Bills Violet, 1000 Bands/Pack

    $8.00

  • MMF FRAUDSTOPPER Tamper-Evident Deposit Bag 2362010N06, 9"W x 12"H, White, Price per 100 Bags/Box

    $32.95

$579.99 up to 19% OFF

Price: $468.95

Save $23.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sharp® Cash Register, SHRXEA507, 40 Clerks, 99 Departments, Scanner, Black

Cash register with handheld bar-code scanner is the ideal solution for businesses that want the latest features along with fast, quiet thermal receipt printing and large eight-line display. Thermal printing speed is 13.3 lines per second. Uses standard drop-in 2-1/4" thermal paper roll. Microban Keytops provide built-in antimicrobial protection molded into the cash register keytops to inhibit the growth of damaging bacteria. 7,000 price lookups allow quick and accurate entry. 99 departments easily separate product types. Advanced reporting capabilities and seamless tie-in to QuickBooks® Pro. Use the SD card slot (4 GB to 32 GB) for and easy data backup/transfer. The SD card slot can link to Quickbooks® accounting software to integrate transactions. Cash register also features two displays (one customer and one operator), 40 clerk IDs, four tax rates, simplified tax and department programming, receipt generator with personalized logos, and drop-in paper loading. Included locking drawer has six coin departments and five bill compartments. Memory backup requires only two AA batteries.

Features

  • SD Card Slot
  • Logo Printing
  • Programmable Tax Function
  • Customer Display

Product Specifications

  • WIDTH INCHES16-1/2
  • DEPTH INCHES16-9/10
  • HEIGHT INCHES12-2/5
  • # BATTERIES REQUIRED2
  • BATTERY SIZE REQUIREDAA
  • BRANDSharp®
  • CLERK TOTALIZERS40
  • COLOR FINISHBlack
  • DESCRIPTIONCash Register
  • DISPLAYLCD
  • LOCK TYPEKey Lock
  • MANUFACTURERS PART NUMBERXEA507
  • NUMBER OF BILL COMPARTMENTS5
  • NUMBER OF COIN COMPARTMENTS6
  • NUMBER OF PRICE LOOK-UPS7000
  • PRINT SPEED13.3 lps
  • PRINTER FEATURESThermal
  • REGISTER DEPARTMENTS99
  • TYPECash Register
  • WEIGHT LBS28
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Sharp® R-21-LTF, Commercial Microwave Oven, 1.0 Cu. Ft., 1000 Watt, TouchPad Control

Item #: B1899414

(1)

Usually ships in 3 to 6 days

$460.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sharp® Cash Register, SHRXEA507, 40 Clerks, 99 Departments, Scanner, Black

Sharp® Cash Register, SHRXEA507, 40 Clerks, 99 Departments, Scanner, Black

Item #: WBB1001624

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Sharp® Cash Register, SHRXEA507, 40 Clerks, 99 Departments, Scanner, Black
    Sharp® Cash Register, SHRXEA507, 40 Clerks, 99 Departments, Scanner, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant