Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MMF Protective Cover for Payment Terminal Stands MMFCVR0108 - 8"W x 8"L x 8"H Nylon - Navy Blue

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

MMF Protective Cover for Payment Terminal Stands MMFCVR0108 - 8"W x 8"L x 8"H Nylon - Navy Blue

Item #: WBB2232873

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $26.00 Save up to 16%
Price: $ 21.75
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MMF Industries Protective Cover for Payment Terminal Stands MMFCVR0108 - 8"W x 8"L x 8"H Nylon - Navy Blue

A Weather and dust-resistant shield for payment terminals, printers, scanners, or other peripherals when the devices are not in use.

Features:
  • Durable laminated nylon fabric is water resistant
  • Helps protect against rain, dirt, dust, snow, and other harsh conditions
  • Close-fitting design with dual drawstring
  • Top Handle for easier placement and removal
  • Multiple colors and sizes available to fit most popular payment terminal models
  • Custom logo imprint available

Product Specifications

    • WIDTH INCHES8
    • HEIGHT INCHES8
    • ACCESSORY TYPECover
    • ASSEMBLYAssembled
    • BRANDMMF Industries
    • COLOR FINISHNavy Blue
    • CONSTRUCTIONNylon
    • FOR USE WITHPayment Terminal Stands
    • HEIGHT ADJUSTABILITYN
    • LENGTH INCHES8
    • MANUFACTURERS PART NUMBERMMFCVR0108
    • PACKAGE QUANTITY1
    • ROTATION (DEGREES)N
    • TILT (DEGREES)N
    • TYPEAccessory
    • WEIGHT LBS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!