Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Stand

MMF Tablet POS Kiosk Security Enclosure Only for 9-10" TabletsMMFTE1011A04 - Black

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

MMF Tablet POS Kiosk Security Enclosure Only for 9-10" TabletsMMFTE1011A04 - Black

Item #: WBB2232843

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $102.96 Save up to 17%
Price: $ 84.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MMF Industries Tablet POS Kiosk Security Enclosure Only for 9-10" TabletsMMFTE1011A04 - Black

The ideal tablet protection for retail, security, mobility, healthcare, multi-function hospitality, and industrial demand for small form-factor solutions.

Features:
  • Discreet, secure lock provides maximum asset protection and prevents unauthorized use.
  • A patent-pending spring-loaded mechanism adapts to most tablets affording cross functionality to the ever changing tablet hardware.
  • The VESA 75/100MM mounting pattern on the back of the enclosure allows integration onto any VESA compatible stand.
  • Mount in portrait or landscape orientation for optimized viewing angle.
  • Convenient design facilitates installation and maintenance access

Product Specifications

    • WIDTH INCHES9-1/4
    • HEIGHT INCHES2-1/4
    • ASSEMBLYAssembled
    • BRANDMMF Industries
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • FOR USE WITH9-10" Tablets
    • HEIGHT ADJUSTABILITYN
    • LENGTH INCHES15
    • MANUFACTURERS PART NUMBERMMFTE1011A04
    • MOUNT (L"x W")15 x 9-1/4
    • PACKAGE QUANTITY1
    • ROTATION (DEGREES)N
    • STAND HEIGHT INCHES2-1/4
    • STYLEPOS Kiosk Enclosure
    • TILT (DEGREES)N
    • TYPETablet Enclosure
    • WEIGHT LBS2.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!