Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Verifone/Moneris MX915, PAX PX7 Wheelchair Accessible Mount by MMF MMFPSL95W04 Triple Security

Verifone/Moneris MX915, PAX PX7 Wheelchair Accessible Mount by MMF MMFPSL95W04 Triple Security

Item #: WBB2232858

Not Yet Rated

Frequently Purchased Together

  • Sparco Flat Coin Wrapper TCW05, $2 Nickels Capacity, Price Pack of 1000

    $7.60

  • Sparco Flat Coin Wrapper TCW10, $5 Dimes Capacity, Price Pack of 1000

    $7.60

  • Sparco Color-Coded Quick Stick Currency Band BS100WK $100 in Dollar Bills Blue, 1000 Bands/Pack

    $8.00

$290.00 up to 47% OFF

Price: $152.95

Save $7.65 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Verifone/Moneris MX915, PAX PX7 Wheelchair Accessible Mount by MMF Industries MMFPSL95W04 Triple Security

The MMF Industries Wheelchair Accessible Mount for payment terminals is a unique, patent pending, adaptable arm that extends from a stationary position above a standard checkout counter height to a height below the counter to within ADA* guidelines, closer to the wheelchair armrests for easier payment verification, signing approval, and/or entering a PIN on the terminal screen.

* ADA refers to the Americans with Disabilities Act. Although this product helps support compliance with ADA height performance guidelines, it does not by itself ensure ADA compliance.

Product Specifications

  • ASSEMBLYAssembled
  • BRANDMMF Industries
  • COLOR FINISHBlack
  • CONSTRUCTIONSteel
  • FOR USE WITHVerifone®/Moneris® MX915, PAX® PX7
  • HEIGHT ADJUSTABILITYY
  • MANUFACTURERS PART NUMBERMMFPSL95W04
  • MOUNT (L"x W")9 x 8
  • PACKAGE QUANTITY1
  • ROTATION (DEGREES)Y (253°)
  • STAND HEIGHT INCHES5
  • STYLEPayment Terminal Mount
  • TILT (DEGREES)Y (180°)
  • TYPETriple Security - Wheelchair Accessible
  • WEIGHT LBS2.2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

MMF Tablet POS Kiosk Security Enclosure with Stand for 9-10" Tablets MMFTE101104 - Black

Item #: B2232847

Not Yet Rated

Usually ships in 15 to 18 days

$131.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Verifone/Moneris MX915, PAX PX7 Wheelchair Accessible Mount by MMF MMFPSL95W04 Triple Security

Verifone/Moneris MX915, PAX PX7 Wheelchair Accessible Mount by MMF MMFPSL95W04 Triple Security

Item #: WBB2232858

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Verifone/Moneris MX915, PAX PX7 Wheelchair Accessible Mount by MMF MMFPSL95W04 Triple Security
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant