Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Verifone MX915/ Moneris, PAX PX7 Stand by MMF MMFPS9504 - Dual Security - 180° Rotation

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Verifone MX915/ Moneris, PAX PX7 Stand by MMF MMFPS9504 - Dual Security - 180° Rotation

Item #: WBB2232837

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $88.40 Save up to 23%
Price: $ 67.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Verifone MX915/ Moneris, PAX PX7 Stand by MMF Industries MMFPS9504 - Dual Security - 180° Rotation

Maximize physical protection of EMV-ready terminals with triple security prevent unauthorized tampering or terminal removal. This highly secured Payment Terminal Stand will provide a compact, seamless and tamper-proof integration of payment terminals. Designed to support PCI DSS v3.0 - Requirement 9.9.

1ST LAYER OF SECURITY: L-Bracket fastens terminal to plate to help prevent removal NEW 2ND LAYER OF SECURITY: Security Cable Slot (cable not included)

Features:
  • New Compact Round Base Counter-Mount Ready
  • Adjustable Tilt Knob makes angle adjustment easy; helps meet ADA requirements
  • Revolving Stand with rotational stop helps prevent cable strain
  • Custom Heights available upon request
  • Ample Cable Management space for multimedia connections
  • Durable scratch and chip-resistant powder-coat finish coordinates with other POS peripherals

Product Specifications

    • ASSEMBLYAssembled
    • BRANDMMF Industries
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • FOR USE WITHVerifone® / Moneris® MX915, PAX® PX7
    • HEIGHT ADJUSTABILITYN
    • MANUFACTURERS PART NUMBERMMFPS9504
    • MOUNT (L"x W")7-1/4 x 6-3/4
    • PACKAGE QUANTITY1
    • ROTATION (DEGREES)Y (180°)
    • STAND HEIGHT INCHES5-1/2
    • STYLEPayment Terminal Stand
    • TILT (DEGREES)Y
    • TYPEDual Security
    • WEIGHT LBS2.14

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!