Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MMF 200045112 Counterfeit Currency Detector Pen, Price for 12/Box

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

MMF 200045112 Counterfeit Currency Detector Pen, Price for 12/Box

Item #: WBB1142489

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $72.49 Save up to 68%
Price: $ 23.00
Product Information
Customer Review
Product Q&A
Accessories
MMF Industries 200045112 Counterfeit Currency Detector Pen, 12/Box

The quick and simple way to prevent fraud by detecting counterfeit currency. Ink works to react with the starch in wood-based counterfeit paper to leave a dark mark and expose false currency. Just mark a small line on bill and observe results: Amber indicates a genuine bill, while black/dark brown means bill is suspect. Features naturally-occurring, long-lasting antimicrobial technology, which protects against the growth of bacteria on the surface of the pen. For best results, replace cap immediately after use. Counterfeit Bill Detector Type: Pen; Marking Color: Amber; Counterfeit Indication Mark: Black/Brown; Currency: U.S.

Product Specifications

    • BRANDMMF Industries
    • COLOR FINISHAmber
    • COUNTERFEIT BILL DETECTOR TYPEPen
    • COUNTERFEIT INDICATION MARKBlack/Brown
    • CURRENCYU.S.
    • DESCRIPTIONCounterfeit Detector Pen
    • GLOBAL PRODUCT TYPECounterfeit Bill Detectors-Pen
    • MARKING COLORAmber
    • PACKAGE QUANTITY12
    • POST-CONSUMER RECYCLED CONTENT PERCENT0 Percent
    • PRE-CONSUMER RECYCLED CONTENT PERCENT0 Percent
    • TOTAL RECYCLED CONTENT PERCENT0 Percent
    • TYPECounterfeit Detectors

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!