Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wilson Safe Depository Safe DS1K - Key Lock 8"W x 10"D x 12"H, Black

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Wilson Safe Depository Safe DS1K - Key Lock 8"W x 10"D x 12"H, Black

Item #: WBB1913417

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $250.00 Save up to 48%
Price: $ 129.95
Product Information
Customer Review
Product Q&A
Accessories
Wilson Safe Depository Safe DS1K - Key Lock 8"W x 10"D x 12"H, Black

Depository safes are the fastest, easiest, and most efficient way to instantly secure cash, envelopes or other valuables. These solid steel safes meet "B" rate specifications and are ideal for any business. .

Product Specifications

    • WIDTH INCHES8
    • DEPTH INCHES10
    • HEIGHT INCHES12
    • INSIDE WIDTH INCHES7-1/2
    • INSIDE DEPTH INCHES8-1/2
    • INSIDE HEIGHT INCHES12
    • CAPACITY CUBIC FEET0.44
    • BRANDWilson Safe
    • COLOR FINISHBlack
    • DEPOSIT TYPEFront Drop Slot Load
    • LOCK TYPEKeyed Lock
    • MANUFACTURER INSTALLATIONN
    • MANUFACTURERS PART NUMBERDS1K
    • PACKAGE QUANTITY1
    • STYLEDrop Box
    • TYPEDrop Box
    • WEIGHT LBS37
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!