x

Take 15% off your entire order!

Offer applied at checkout

+

FireKing Drop Drawer Safe B1512WD-FK1 12-13/16 x 17-1/4 x 15-3/16 Electronic Lock 1.44 Cu Ft Black

FireKing Drop Drawer Safe B1512WD-FK1 12-13/16 x 17-1/4 x 15-3/16 Electronic Lock 1.44 Cu Ft Black

Item #: WBB2236835

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $598.00

$99.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

FireKing Drop Drawer Safe B1512WD-FK1 12-13/16 x 17-1/4 x 15-3/16 Electronic Lock 1.44 Cu Ft Black

Features:

  • B-rate 1/2" solid A36 steel door, sledgehammer & pry bar resistant
  • Auto door detent
  • Thick 1" in diameter, chromed live locking bolts
  • Spring-loaded re-locker
  • Formed, full wielded 1/4" body
  • Adjustable, Ball bearing hinge
  • UL approved lock
  • Scratch resistant, hammer-tone gloss finish
  • Adjustable shelves
  • Standard drawer accepts: 3/4" x 3 7/8" drop
  • SRs electronic control lock standard


FREE SHIPPING DOCK-TO-DOCK WITHIN CONTINENTAL US. White Glove service is avaiable and to call for details.

Product Specifications

  • WIDTH INCHES12-13/16
  • DEPTH INCHES17-1/4
  • HEIGHT INCHES15-3/16
  • INSIDE WIDTH INCHES12-3/4
  • INSIDE DEPTH INCHES16-1/4
  • INSIDE HEIGHT INCHES12-1/2
  • CAPACITY CUBIC FEET1.44
  • ASSEMBLYAll-Welded
  • BRANDFireKing
  • COLOR FINISHBlack
  • CONSTRUCTIONMetal
  • DEPOSIT TYPEFront Drop Slot Load
  • DOOR HANDLET-Handle
  • DOOR QUANTITY1
  • DOOR TYPEManual
  • LOCK TYPEElectronic Keypad Lock
  • LOCK TYPE FAMILYElectronic Keypad Lock
  • MANUFACTURERS PART NUMBERB1512WD-FK1
  • OPENINGS1
  • PACKAGE QUANTITY1
  • SERIESDrop Drawer Safes
  • TYPEDrop Drawer Safes
  • WEIGHT LBS115
  • CERTIFIED/APPROVEDUL Approved Lock
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

FireKing Drop Drawer Safe B2020WDIC-FK1 20-1/4"W x 20"D x 20-1/2"H Electronic Lock 4.29 Cu. Ft Black

Item #: B2236907

Not Yet Rated

Free Shipping

Usually ships in 5 to 8 days

$704.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
FireKing Drop Drawer Safe B1512WD-FK1 12-13/16 x 17-1/4 x 15-3/16 Electronic Lock 1.44 Cu Ft Black

FireKing Drop Drawer Safe B1512WD-FK1 12-13/16 x 17-1/4 x 15-3/16 Electronic Lock 1.44 Cu Ft Black

Item #: WBB2236835

The item above has been added to your shopping list:

List name

Save Item to

Select List

    FireKing Drop Drawer Safe B1512WD-FK1 12-13/16 x 17-1/4 x 15-3/16 Electronic Lock 1.44 Cu Ft Black
    FireKing Drop Drawer Safe B1512WD-FK1 12-13/16 x 17-1/4 x 15-3/16 Electronic Lock 1.44 Cu Ft Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant