Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FireKing® FB2114-RE Gary® Depository Safe, Elec. Lock, 14"W x 14"D x 21"H, 1.6 Cu. Ft.

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

FireKing® FB2114-RE Gary® Depository Safe, Elec. Lock, 14"W x 14"D x 21"H, 1.6 Cu. Ft.

Item #: WBB1596155

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,515.00 Save up to 50%
Price: $ 759.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
FireKing® FB2114-RE Gary® Depository Safe, Elec. Lock, 14"W x 14"D x 21"H, 1.6 Cu. Ft.

FB2114 Depository safes feature a front loading hopper for quick and easy deposit into a secure, fish-resistant compartment. Choose a key lock, a conventional dial combination lock, or a user-friendly battery powered digital combination lock. This model features a digital combination lock. A digital combination provides better security because the combination must be entered every time the door is opened. Authorized personnel can use the digital combination to enter the safe in less than four seconds. The six-digit combination is also easy to change.

CHASSIS
  • Construction: Plate steel, B-Rate
  • Exterior Dimensions: 21"H x 14"W x 14"D
  • Capacity: 1.6 cubic feet
  • Weight: 97 lbs (approx. ship wt)
  • Manual Drop: Front Hopper (max. package size 3" x 4" x 10")
  • Finish: Taupe
OUTER DOOR
  • Bolt Work: 8 Inch flat bolt with tear drop mechanism.
  • Hinge Side: Static Locking Bar
  • Hinges: Heavy Duty Ball Bearings
  • Construction: 1/4" A-36 steel with hard plate
  • Handle: "T" Handle
  • Detent: Automatic detent keeps bolts retracted while the safe is open and automatically throws the bolts when the door closes.


FREE SHIPPING DOCK-TO-DOCK WITHIN CONTINENTAL US. White Glove service is avaiable and to call for details.

Product Specifications

    • WIDTH INCHES14
    • DEPTH INCHES14
    • HEIGHT INCHES21
    • INSIDE WIDTH INCHES12
    • INSIDE DEPTH INCHES12
    • INSIDE HEIGHT INCHES12
    • CAPACITY CUBIC FEET1.6
    • ASSEMBLYAssembled
    • BRANDFireKing
    • COLOR FINISHTaupe
    • CONSTRUCTIONSteel
    • DEPOSIT TYPEFront Drop Hopper Load
    • DOOR TYPESteel
    • HANDLE TYPELever
    • INTERIOR CONFIGURATIONHolds Cash Deposits
    • LOCK TYPEElectronic Keypad Lock
    • MANUFACTURERS PART NUMBERFB2114-RE
    • OPENINGS1
    • PACKAGE QUANTITY1
    • SERIESGary
    • TYPEDepository Safes
    • WEIGHT LBS97
    • FIRE RATINGNon-Fire Rated
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!