Take 15% off your entire order!

Offer applied at checkout

Phoenix Safe Front Loading Dial Combination Lock Depository Safe 2.0 cu ft, Off-White, Steel

Phoenix Safe Front Loading Dial Combination Lock Depository Safe 2.0 cu ft, Off-White, Steel

Item #: WBB2395945

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Electronic Keypad Lock
  • Dial Combination Lock

Dial Combination Lock

$1,817.00 up to 41% OFF

Price: $1,063.00

$177.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,063.00 or save 5% on purchase.

Quantity

Churches, concession stands, ticket offices and fundraiser collection sites have all relied on Phoenix depository safes to protect collected cash until deposited at the bank. The 990 Series bodies are constructed with a 1/4-inch steel plate with a 1/2-inch door of solid steel that is further reinforced with hardened anti-drill plates over the locking area. Every Phoenix Safe is manufactured to the highest quality standards and features an all-steel construction, inside and out. Dial Combination lock for manual control and long-term use. Deposit Slot: 11.25"W x 2.75"D. Special Phoenix tilting baffle plate ensures contents cannot be fished out. Large capacity deposit area can accommodate money bags, envelopes, packages, and deposit capsules. A bolt-down kit is included so that this safe can be bolted to the floor for added security. 3 Years Parts and Labor Limited Warranty. White Glove Deliveries Available, Please Call to Request. Color Finish is Off-White.

Manufacturers Part Number: 991T

Product Specifications

  • WIDTH INCHES17
  • DEPTH INCHES17
  • HEIGHT INCHES25
  • INSIDE WIDTH INCHES16-1/8
  • INSIDE DEPTH INCHES14-1/2
  • INSIDE HEIGHT INCHES14-7/8
  • CAPACITY CUBIC FEET2
  • ADJUSTABLE SHELVES1
  • ALL-WELDED, ASSEMBLED OR UNASSEMBLEDAssembled
  • BRANDPhoenix Safe International LLC
  • COLOR FINISHWhite
  • CONSTRUCTIONSteel
  • DOOR QUANTITY1
  • HOPPER CAPACITY11-1/4"W x 2-3/4"D
  • LOCK TYPEDial Combination Lock
  • MANUFACTURER INSTALLATIONN
  • MANUFACTURERS PART NUMBER991T
  • PACKAGE QUANTITY1
  • SERIESDepository
  • TYPEDepository Safes
  • WEIGHT LBS124
  • BURGLAR RATINGClass B
  • LIMITED WARRANTY3 Years Parts and Labor
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Phoenix Safe Front Loading Dial Combination Lock Depository Safe 2.0 cu ft, Off-White, Steel

Phoenix Safe Front Loading Dial Combination Lock Depository Safe 2.0 cu ft, Off-White, Steel

Item #: WBB2395945

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant