Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FireKing® MS1206 Gary® Trim Safe, 6"W x 7"D x 12"H, Elec. Lock, 0.2 Cu. Ft.

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

FireKing® MS1206 Gary® Trim Safe, 6"W x 7"D x 12"H, Elec. Lock, 0.2 Cu. Ft.

Item #: WBB1596150

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $390.00 Save up to 49%
Price: $ 199.95
Product Information
Customer Review
Product Q&A
Accessories
FireKing® MS1206 Gary® Trim Safe, 6"W x 7"D x 12"H, Elec. Lock, 0.2 Cu. Ft.

GARY® by Fireking® TRIM SAFE - For reliable protection from theft and robbery, you'll do very well to choose the Gary by FireKing Trim Safe. It is ideal for cash-based retail businesses, with a compact profile that installs easily near cash registers to permit frequent cash drops and limit your exposure to robbery. Available in Black.
  • Ideal for cash-based businesses
  • Compact size and easily mounted
  • Installation allowed near cash registers to permit frequent cash drops
  • Key lock
  • Slot dimensions: 53/8" w. x 5/8" h.


Product Specifications

    • WIDTH INCHES6
    • DEPTH INCHES7
    • HEIGHT INCHES12
    • INSIDE WIDTH INCHES6
    • INSIDE DEPTH INCHES6
    • INSIDE HEIGHT INCHES10-5/8
    • CAPACITY CUBIC FEET0.2
    • ASSEMBLYAssembled
    • BRANDFireKing
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • DEPOSIT TYPEFront Drop Slot Load
    • DOOR TYPESteel
    • HANDLE TYPETurn
    • INTERIOR CONFIGURATIONHolds Cash
    • LOCK TYPEElectronic Keypad Lock
    • MANUFACTURERS PART NUMBERMS1206
    • OPENINGS1
    • PACKAGE QUANTITY1
    • SERIESGary
    • STYLETrim Safe
    • TYPEDepository Safes
    • WEIGHT LBS15
    • FIRE RATINGNon-Fire Rated
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!