x

Take 15% off your entire order!

Offer applied at checkout

+

FireKing Rotary Hopper Drop Safe RH2012-FK1 Electronic Lock 13"W x 14-1/2"D x 21"H 1.12 Cu. Ft Black

FireKing Rotary Hopper Drop Safe RH2012-FK1 Electronic Lock 13"W x 14-1/2"D x 21"H 1.12 Cu. Ft Black

Item #: WBB2236875

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Electronic Keypad Lock
  • Keyed Lock

Electronic Keypad Lock

Price: $725.00

$120.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

FireKing Rotary Hopper Drop Safe RH2012-FK1 Electronic Lock 13"W x 14-1/2"D x 21"H 1.12 Cu. Ft Black

Features:

  • B-rate 1/2" solid A36 steel door, sledgehammer and pry bar resistant
  • Auto Door detent
  • Thick 1" diameter, chromed live locking bolts
  • Spring-loaded relocker
  • Formed, full-welded 1/4" body
  • Adjustable, ball bearing hinge
  • U.L. approved lock
  • Scratch-resistant, hammer-tone gloss finish
  • Adjustable shelves
  • Accepts packages up to 9 1/2"Lx3 1/2"Wx5 1/2"D
  • SR2 electronic control lock standard
FREE SHIPPING DOCK-TO-DOCK WITHIN CONTINENTAL US. White Glove service is avaiable and to call for details.

Product Specifications

  • WIDTH INCHES13
  • DEPTH INCHES14-1/2
  • HEIGHT INCHES21
  • INSIDE WIDTH INCHES13
  • INSIDE DEPTH INCHES11-1/2
  • INSIDE HEIGHT INCHES13-1/2
  • CAPACITY CUBIC FEET1.12
  • ASSEMBLYAll-Welded
  • BRANDFireKing
  • COLOR FINISHBlack
  • CONSTRUCTIONMetal
  • DEPOSIT TYPETop Drop Hopper Load
  • DOOR HANDLET-Handle
  • DOOR QUANTITY1
  • DOOR TYPEManual
  • LOCK TYPEElectronic Keypad Lock
  • LOCK TYPE FAMILYElectronic Keypad Lock
  • MANUFACTURERS PART NUMBERRH2012-FK1
  • OPENINGS2
  • PACKAGE QUANTITY1
  • SERIESRotary Hopper Safe
  • TYPERotary Hopper Safe
  • WEIGHT LBS135
  • CERTIFIED/APPROVEDUL Approved Lock
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
FireKing Rotary Hopper Drop Safe RH2012-FK1 Electronic Lock 13"W x 14-1/2"D x 21"H 1.12 Cu. Ft Black

FireKing Rotary Hopper Drop Safe RH2012-FK1 Electronic Lock 13"W x 14-1/2"D x 21"H 1.12 Cu. Ft Black

Item #: WBB2236875

The item above has been added to your shopping list:

List name

Save Item to

Select List

    FireKing Rotary Hopper Drop Safe RH2012-FK1 Electronic Lock 13"W x 14-1/2"D x 21"H 1.12 Cu. Ft Black
    FireKing Rotary Hopper Drop Safe RH2012-FK1 Electronic Lock 13"W x 14-1/2"D x 21"H 1.12 Cu. Ft Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant