Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FireKing Hercules Book Diversion Safe BK0802 Concealed Keylock,7-3/4"W x 2-1/2"D x 10-1/2"H, Red

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

FireKing Hercules Book Diversion Safe BK0802 Concealed Keylock,7-3/4"W x 2-1/2"D x 10-1/2"H, Red

Item #: WBB1596161

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $39.95 Save up to 45%
Price: $ 21.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
FireKing® BK0802 Hercules Book Safe, Concealed Keylock,7-3/4"W x 2-1/2"D x 10-1/2"H,0.12 Cu.Ft.

New FireKing Book safes made with heavy gauge steel covered in book binding disguised as English Dictionary. Choose a Blue dictionary with a 3 wheel combination lock. Or choose a Red dictionary with a concealed key lock compartment. Both lined in felt and great for hiding cash, collectibles, meds and personal items.

Product Specifications

    • WIDTH INCHES7-3/4
    • DEPTH INCHES2-1/2
    • HEIGHT INCHES10-1/2
    • INSIDE WIDTH INCHES7-1/4
    • INSIDE DEPTH INCHES2-1/4
    • INSIDE HEIGHT INCHES10
    • CAPACITY CUBIC FEET0.12
    • ASSEMBLYAssembled
    • BRANDFireKing
    • COLOR FINISHRed
    • CONSTRUCTIONSteel with Book Binding
    • LOCK TYPEConcealed Keylock
    • LOCK TYPE FAMILYKeyed Lock
    • MANUFACTURERS PART NUMBERBK0802
    • PACKAGE QUANTITY1
    • SERIESHercules
    • STYLEHidden Dictionary Book
    • WEIGHT LBS3.3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!