Take 15% off your entire order!

Offer applied at checkout

+

FireKing® Data Safe DS1513-1LG, 1-Hour Fire Rating 21-1/2"W x 22-2/5"D x 25-1/2"H Light Gray

FireKing® Data Safe DS1513-1LG, 1-Hour Fire Rating 21-1/2"W x 22-2/5"D x 25-1/2"H Light Gray

Item #: WBB2006539

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • FireKing® Composite Drawer CS12-CD - For DS1513-1, Platinum Finish

    $328.95

  • FireKing® Fixed Shelf CS12-FS - For DS1513-1, Platinum Finish

    $70.95

$5,687.00 up to 40% OFF

Price: $3,399.00

$566.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $3,399.00 or save 5% on purchase.

Quantity

Customers Also Viewed

FireKing® Data Safe DS1513-1LG, 1-Hour Fire Rating 21-1/2"W x 22-2/5"D x 25-1/2"H Light Gray

Featuring a diverse array of interior configuration options, business owners can keep a variety of different storage media types free of harm in the FireKing 1-hour Data Safe. Data Safe equipped with a high-security keylock and UL Class 125 one-hour fire. Safe is empty, interiors sold separately.

Features & Benefits:
  • UL® 1-Hour Class 125 Fire Rating.
    Products undergo exhaustive testing procedures passing both fire and explosion hazard tests conducted by Underwriters Laboratories, which expose the file to temperatures of 1850 degrees for one hour resulting in the internal temperature not exceeding 125 degrees and internal relative humidity remains less than 80%.
  • High security key lock
  • Made in the USA.
FREE SHIPPING DOCK-TO-DOCK WITHIN CONTINENTAL US. White Glove service is avaiable and to call for details.

Product Specifications

  • WIDTH INCHES21-1/2
  • DEPTH INCHES22-2/5
  • HEIGHT INCHES25-1/2
  • INSIDE WIDTH INCHES12-7/10
  • INSIDE DEPTH INCHES12-2/3
  • INSIDE HEIGHT INCHES14-3/5
  • CAPACITY CUBIC FEET1.3
  • ASSEMBLYAssembled
  • BRANDFireKing
  • COLOR FINISHLight Gray
  • CONSTRUCTIONSteel
  • DOOR QUANTITY1
  • HANDLE TYPELever Handle
  • LOCK TYPEKeyed Lock
  • MANUFACTURERS PART NUMBERDS1513-1LG
  • PACKAGE QUANTITY1
  • WEIGHT LBS297
  • CERTIFIED/APPROVEDUL Class 125 One-Hour Fire
  • FIRE RATING60 Min. @ 1850°F
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Phoenix Safe Datacare 2-Hour Key Lock Fire & Water Resistant Media Safe 2.8 cu ft, Off-White, Steel

Item #: B2395957

Not Yet Rated

Usually ships in 2 to 5 days

$2,799.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
FireKing® Data Safe DS1513-1LG, 1-Hour Fire Rating 21-1/2"W x 22-2/5"D x 25-1/2"H Light Gray

FireKing® Data Safe DS1513-1LG, 1-Hour Fire Rating 21-1/2"W x 22-2/5"D x 25-1/2"H Light Gray

Item #: WBB2006539

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant