Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Homak Blue Ridge Fire Rated Gun Safe BR50125240 Mech. Lock 30 Gun Cap. 29"W x 21"D x 59"H Gray
See all 51 items in product family

Homak Blue Ridge Fire Rated Gun Safe BR50125240 Mech. Lock 30 Gun Cap. 29"W x 21"D x 59"H Gray

Item #: WBB2193377

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,545.09 Save up to 37%
Price: $ 973.00
Product Information
Customer Review
Product Q&A
Accessories
Homak Blue Ridge Fire Rated Gun Safe BR50125240 Mech. Lock 30 Gun Cap. 29"W x 21"D x 59"H Gray

Features:
  • Fire-Resistant Rating: 1,400 Degrees For 45 Minutes
  • Fire-Retardant, Carpet-Lined Interior And Height-Adjustable Shelves (Clips Included)
  • 4-Way Locking System With 5 Live-Action & 3 Stationary Bolts (1.5" Diameter)
  • Removable Steel Shipper (Floor Mounting Hardware Included)
  • 9-Pouch Vinyl Organizer On Inner Door (Holds 6 Handguns)
  • 2 External, 1" Pin Barrel Hinges Secure Door To Frame
  • 3.2 mil Epoxy-Polyester Powder Coat Paint Finish
  • Reinforced Steel Door Jamb For Added Security
  • Chrome-Plated, Spoke Lever For Easy Opening
  • 5 Year Limited Warranty For Peace Of Mind
  • Plastic Barrel Rest Kits Included
Package Includes: Lag Screws, Plastic Anchors, Shelf Support Clips, Removable Shelves

Product Specifications

    • WIDTH INCHES29
    • DEPTH INCHES21
    • HEIGHT INCHES59
    • INSIDE WIDTH INCHES26
    • INSIDE DEPTH INCHES17-1/2
    • INSIDE HEIGHT INCHES56
    • CAPACITYUp to 30 Guns (24 Long/6 Hand)
    • CAPACITY CUBIC FEET14.75
    • GUN CAPACITY RANGE25 to 50
    • ADJUSTABLE SHELVES6
    • ASSEMBLYAssembled
    • BRANDHomak
    • COLOR FINISHHammered Gun Metal Gray
    • CONSTRUCTIONSteel
    • DOOR TYPEManual
    • FIXED SHELVES0
    • LOCK TYPECombination Lock
    • LOCK TYPE FAMILYCombination Lock
    • MANUFACTURERS PART NUMBERBR50125240
    • PACKAGE QUANTITY1
    • SERIESBlue Ridge
    • WEIGHT LBS521
    • FIRE RATING45 Min. @ 1400°F
    • LIMITED WARRANTY5 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!