Take 15% off your entire order!

Offer applied at checkout

+

V-Line Closet Vault II Recessed Gun Cabinet 51653-S IVY - 18"W x 5-3/4"D x 53"H - Kaba Lock - Ivory

V-Line Closet Vault II Recessed Gun Cabinet 51653-S IVY - 18"W x 5-3/4"D x 53"H - Kaba Lock - Ivory

Item #: WBB2213940

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $629.00

$104.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

V-Line's new CA DOJ approved Closet Vault II has been refitted with a superior 3 point locking system. The in-the-wall safe that fits between the wall studs (16" on center 2x4). The Closet Vault II provides a unique and space conscious way to secure firearms and valuables such as laptops, jewelry, and other items with the convenience of quick access. The door and frame protrude less than 2 inches from the wall, allowing it to be concealed behind a door or in a closet. The Closet Vault II comes standard with the adjustable black foam barrel guard. Capacity is four long guns with foam barrel gaurd or up to 20 hand guns with optional hand gun accessories

The Closet Vault II has a variety of options that can be added to the safe, including a peg board door panel, pistol hangers, a full shelf and a half shelf. The Closet Vault II has a high security user-friendly mechanical lock capable of setting one of 1,081 different combinations. Since this lock is mechanical, there are no batteries to replace. The new steel locking rods protrude into the top and bottom of the frame add additional security.

Safe and foam barrel guard only - All other accessories sold separately

Product Specifications

  • WIDTH INCHES18
  • DEPTH INCHES5-3/4
  • HEIGHT INCHES53
  • INSIDE WIDTH INCHES14
  • INSIDE DEPTH INCHES5
  • INSIDE HEIGHT INCHES52
  • CAPACITY4 Long Guns
  • CAPACITY LBS25
  • ADJUSTABLE SHELVES0
  • ASSEMBLYAll Welded
  • BRANDV-Line
  • COLOR FINISHIvory
  • CONSTRUCTIONSteel
  • DOOR QUANTITY1
  • DOOR TYPEManual Close
  • DRAWER QUANTITY0
  • FIXED SHELVES0
  • LOCK TYPEKaba Simplex Combo
  • LOCK TYPE FAMILYMechanical Keypad Lock
  • MANUFACTURERS PART NUMBER51653-S IVY
  • OPENINGS1
  • PACKAGE QUANTITY1
  • STYLERecessed Gun Cabinet
  • TYPELong Gun and Pistol Safe
  • WEIGHT LBS58
  • CERTIFIED/APPROVEDCA DOJ
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Barska Large Biometric Rifle Safe AX11898 - 13-3/4"W x 13-3/4"D x 57"H, Black

Item #: B978765

(1)

Usually ships in 3 to 6 days

$649.99

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
V-Line Closet Vault II Recessed Gun Cabinet 51653-S IVY - 18"W x 5-3/4"D x 53"H - Kaba Lock - Ivory

V-Line Closet Vault II Recessed Gun Cabinet 51653-S IVY - 18"W x 5-3/4"D x 53"H - Kaba Lock - Ivory

Item #: WBB2213940

The item above has been added to your shopping list:

List name

Save Item to

Select List

    V-Line Closet Vault II Recessed Gun Cabinet 51653-S IVY - 18"W x 5-3/4"D x 53"H - Kaba Lock - Ivory
    V-Line Closet Vault II Recessed Gun Cabinet 51653-S IVY - 18"W x 5-3/4"D x 53"H - Kaba Lock - Ivory
    V-Line Closet Vault II Recessed Gun Cabinet 51653-S IVY - 18"W x 5-3/4"D x 53"H - Kaba Lock - Ivory
    V-Line Closet Vault II Recessed Gun Cabinet 51653-S IVY - 18"W x 5-3/4"D x 53"H - Kaba Lock - Ivory
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant