Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stack-On 10 Gun Steel Security Cabinet GCB-910-DS -17"W x 13-1/2"D x 53"H, Black

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Stack-On 10 Gun Steel Security Cabinet GCB-910-DS -17"W x 13-1/2"D x 53"H, Black

Item #: WBB476513

Sold By: globalindustrial.com

Expected ship date 08/31/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 119.95
Product Information
Customer Review
Product Q&A
Accessories
Stack-On Safes "Take the Pledge - Keep 'Em Safe - Locked and Unloaded."


Stack-On™ 10 Gun Steel Security Cabinet, Black

Holds 10 rifles or shotguns up to 52" tall and includes foam padded bottom and barrel rests to reduce the chance of scratching. Steel top shelf provides additional storage or is removable. Shelf is positioned in the back of the cabinets so longer guns can be stored in the front of the cabinets. Cabinet has a black, epoxy paint finish with silver accents on the door. Safe is California DOJ-approved firearms safety device that meets the requirements of California Penal Code Section 12088 and the regulations issued thereunder. Not recommended for storing CD's or other electronic storage devices. Fastening hardware included.

Product Specifications

    • WIDTH INCHES17
    • DEPTH INCHES13-1/2
    • HEIGHT INCHES53
    • CAPACITYUp to 10 Guns
    • GUN CAPACITY RANGE6 to 10
    • ADJUSTABLE SHELVES--
    • ASSEMBLYAssembled
    • BRANDStack-On
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • LOCK TYPEKeyed Lock
    • LOCK TYPE FAMILYKeyed Lock
    • MANUFACTURERS PART NUMBERGCB-910-DS
    • OPENINGS2
    • PACKAGE QUANTITY1
    • SERIESSecurity Plus
    • TYPEFoam Padded Bottom, Barrel Rests
    • WEIGHT LBS62
    • APPROVAL/REGULATIONSCalifornia DOJ Approved
    • COUNTRY OF ORIGINUnited States

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!