Take 15% off your entire order!

Offer applied at checkout

V-Line Universal Mouting Bracket 2597-UB BLK, For V-Line Desk Mate, 10-1/2"W x 8-1/2"D x 4"H, Black

V-Line Universal Mouting Bracket 2597-UB BLK, For V-Line Desk Mate, 10-1/2"W x 8-1/2"D x 4"H, Black

Item #: WBB1735038

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$44.00 up to 5% OFF

Price: $41.95

Save $2.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

V-Line Universal Mouting Bracket 2597-UB BLK, For V-Line Desk Mate, 10-1/2"W x 8-1/2"D x 4"H, Black

The Mounting Bracket allows the Desk Mate to be mounted on top of surfaces such as desk top or shelf. Tamper-proof screws provide additional security and portability. For optimum security V-Line highly recommends all Security Cases be properly installed. Recommended installation hardware: 4 each .25" x 1" - 1.5" lag bolts and 4 each .25" flat washers (not included). Includes one special wrench to install supplied tamper-proof screws.

Product Specifications

  • WIDTH INCHES10-1/2
  • DEPTH INCHES8-1/2
  • HEIGHT INCHES4
  • ASSEMBLYAll-Welded
  • BRANDV-Line
  • COLOR FINISHGloss Black
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER2597-UB BLK
  • PACKAGE QUANTITY1
  • TYPEAccessory
  • WEIGHT LBS4
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

V-Line Closet Vault Gun Caddy with Pistol Rack 51653-GC for Closet Vault II Gun Cabinet 51653-S

Item #: B2213937

Not Yet Rated

Usually ships in 1 to 4 days

$46.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
V-Line Universal Mouting Bracket 2597-UB BLK, For V-Line Desk Mate, 10-1/2"W x 8-1/2"D x 4"H, Black

V-Line Universal Mouting Bracket 2597-UB BLK, For V-Line Desk Mate, 10-1/2"W x 8-1/2"D x 4"H, Black

Item #: WBB1735038

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant