Take 15% off your entire order!

Offer applied at checkout

+

Master Lock® No. 5441D Bluetooth Wall Mount Lock Box

Master Lock® No. 5441D Bluetooth Wall Mount Lock Box

Item #: WBB2275595

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$228.59 up to 43% OFF

Price: $129.95

Save $6.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Master Lock® No. 5441D Bluetooth Wall Mount Lock Box

The Master Lock No. 5441D Bluetooth Wall Mount Lock Box. Open and manage with your smartphone or with temporary or permanent codes. Monitor who visits and when through the App and notifications. Easily installed using hardware supplied with the lock box. Large capacity to hold key cards or traditional keys. Long life battery is easily replaceable. Solid body durability and coated surface to protect hardware and door finish. Works with the free Master Lock Vault e-Locks App.

Features:

  • Open and manage with your smartphone.
  • Use the FREE Master Lock Vault e-Locks App for Android or IOS.
  • Can also be accessed by entering a traditional code on the keypad.
  • Schedule access now or in the future.
  • Provide permanent or temporary access.
  • Includes mounting hardware for easy installation.
  • Use the App or web to track usage.
  • Tamper alerts and low battery warnings.
  • Large storage capacity for keys and access cards.
  • Easy to replace battery (CR123A preinstalled)

Product Specifications

  • WIDTH INCHES3-1/4
  • DEPTH INCHES2-5/16
  • INSIDE WIDTH INCHES2-1/2
  • INSIDE DEPTH INCHES3-5/8
  • INSIDE HEIGHT INCHES1
  • BRANDMaster Lock®
  • COLOR FINISHBlack
  • CONSTRUCTIONMetal
  • LOCK TYPEBluetooth or 10-Digit Keypad Lock
  • MANUFACTURERS PART NUMBER5441D
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYKey Storage Lock
  • SHACKLE INSIDE HEIGHT INCHES--
  • SHACKLE INSIDE WIDTH INCHES--
  • STYLEWall Mount
  • WEIGHT LBS2.61
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Master Lock® No. 5440D Bluetooth Portable Lock Box

Item #: B2275556

Not Yet Rated

Ships same day.

$128.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Master Lock® No. 5441D Bluetooth Wall Mount Lock Box

Master Lock® No. 5441D Bluetooth Wall Mount Lock Box

Item #: WBB2275595

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Master Lock® No. 5441D Bluetooth Wall Mount Lock Box
    Master Lock® No. 5441D Bluetooth Wall Mount Lock Box
    Master Lock® No. 5441D Bluetooth Wall Mount Lock Box
    Master Lock® No. 5441D Bluetooth Wall Mount Lock Box
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant