Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

MMF STEELMASTER® Flex™ 90 Key Cabinet 2012F09001 Disc Tumbler Lock - Gray

MMF STEELMASTER® Flex™ 90 Key Cabinet 2012F09001 Disc Tumbler Lock - Gray

Item #: WBB2277820

Not Yet Rated

$301.99 up to 48% OFF

Price: $155.95

Save $7.80 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

MMF STEELMASTER® Flex™ 90 Key Cabinet 2012F09001 Disc Tumbler Lock - Gray

STEELMASTER® Flex™ Key Cabinets provide maximum flexibility for arranging, storing and protection keys. Resilient plastic hooks can be inserted in any vertical or horizontal slot and are also removable to accommodate large keys, fobs or bundles. Predrilled holes and mounting hardware included for easy wall mounting. Durable steel construction with a scratch and chip-resistant finish. Door-mounted disc-tumbler lock with two keys. Made in the USA.

Product Specifications

  • WIDTH INCHES16-1/2
  • DEPTH INCHES3-1/2
  • HEIGHT INCHES18-3/8
  • ASSEMBLYAssembled
  • BRANDMMF Industries
  • COLOR FINISHGray
  • CONSTRUCTIONSolid Steel
  • KEY CAPACITY90
  • LOCK TYPEDisc Tumbler Lock
  • MANUFACTURERS PART NUMBER2012F09001
  • PRODUCT FAMILYKey Cabinet - Hook-Style Single Tag
  • WEIGHT LBS13
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

MMF STEELMASTER® Flex™ 60 Key Cabinet 2012F06001 Disc Tumbler Lock - Gray

Item #: B2277821

Not Yet Rated

Usually ships in 5 to 8 days

$139.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MMF STEELMASTER® Flex™ 90 Key Cabinet 2012F09001 Disc Tumbler Lock - Gray

MMF STEELMASTER® Flex™ 90 Key Cabinet 2012F09001 Disc Tumbler Lock - Gray

Item #: WBB2277820

The item above has been added to your shopping list:

List name

Save Item to

Select List

    MMF STEELMASTER® Flex™ 90 Key Cabinet 2012F09001 Disc Tumbler Lock - Gray
    MMF STEELMASTER® Flex™ 90 Key Cabinet 2012F09001 Disc Tumbler Lock - Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant