Take 15% off your entire order!

Offer applied at checkout

Out of Stock

MMF STEELMASTER Heavy Duty 88 Key Safe Cabinet 20121088D01 Dual Control Electronic Combo Lock, Gray

MMF STEELMASTER Heavy Duty 88 Key Safe Cabinet 20121088D01 Dual Control Electronic Combo Lock, Gray

Item #: WBB2199344

Not Yet Rated

  • SELECT
  • Dual Control Electronic Combination Lock
  • Dual Control Keyed Deadbolts

Dual Control Electronic Combination Lock

$790.40 up to 43% OFF

Price: $453.95

Save $22.70 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

MMF STEELMASTER Heavy Duty 88 Key Safe Cabinet 20121088D01 Dual Control Electronic Combo Lock, Gray

Keep keys and other valuables safe and organized in durable, dependable STEELMASTER® Key Cabinets.

Features:
  • Constructed of Heavy-Gauge, durable steel with Dual-User Controls
  • 88-key capacity
  • Steel retention lip and concealed, full-length, wide knuckle piano hinge provide extra protection against tampering
  • Door closes into cabinet body and locks flush to reinforced edge for additional pry deterrence
  • Dedicated space inside cabinet offers storage for two rows of key envelopes
  • Internal mounting system prevents removal from wall unless unlocked
  • Two programmable electronic locks
  • Contents cannot be removed unless two combinations are entered
  • Up to 8-digit combination code per lock
  • Audible alarm when incorrect code is entered 4 times

Product Specifications

  • WIDTH INCHES11
  • DEPTH INCHES4
  • HEIGHT INCHES18
  • ASSEMBLYAll-Welded
  • BRANDSteelMaster®
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • KEY CAPACITY88
  • LOCK TYPEDual Control Electronic Combination Lock
  • MANUFACTURERS PART NUMBER20121088D01
  • OPENINGS1
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYKey Cabinet - Hook-Style Single Tag
  • SERIESDual Control Electronic Combination Locks
  • WEIGHT LBS23
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MMF STEELMASTER Heavy Duty 88 Key Safe Cabinet 20121088D01 Dual Control Electronic Combo Lock, Gray

MMF STEELMASTER Heavy Duty 88 Key Safe Cabinet 20121088D01 Dual Control Electronic Combo Lock, Gray

Item #: WBB2199344

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant