Key Accessories
Brand
Type
Material
Height
Color
Price
KEY-BAK #SUPER48 S48-SDLEK Locking Retractable Key Reel 36" Kevlar Cord Black Case Belt Loop
Weight
0.2 lbs
Retraction Force
13 Oz.
KEY-BAK MID6 #6C Retractable Key Reel w/36" Polyester Cord Polycarbonate Case Carabiner Clip
Weight
0.1 lbs
Retraction Force
6 Oz.
KEY-BAK MINI-BAK MB1D ID Retractable Key Reel with 36" Nylon Cord Swivel Bulldog Clip
Weight
0.1 lbs
Retraction Force
2 Oz.
KEY-BAK #1121 Quick Release Pull Apart Key Accessory with 2 Split Rings Chrome Cylinder
Weight
0.1 lbs
Weight
0.1 lbs
KEY-BAK MID6 #6ID Retractable Key Reel with 36" Polyester Cord Durable Polycarbonate Case Belt Clip
Weight
0.1 lbs
Retraction Force
6 Oz.
KEY-BAK #5SK Retractable Striker/Tool Key Reel with 24" Stainless Steel Chain Chrome Front Belt Clip
Weight
0.2 lbs
Retraction Force
8 Oz.
KEY-BAK MID6 #6 Retractable Key Reel with 36" Polyester Cord Durable Polycarbonate Case Belt Clip
Weight
0.1 lbs
Retraction Force
6 Oz.
Weight
0.1 lbs
KEY-BAK #5 Retractable Key Reel with 24" Stainless Steel Chain Chrome Front Steel Belt Clip
Weight
0.2 lbs
Retraction Force
8 Oz.
KEY-BAK MID6 #6CID Retractable Key Reel w/36" Polyester Cord Polycarbonate Case Carabiner Clip
Weight
0.1 lbs
Retraction Force
6 Oz.
Weight
0.1 lbs
Weight
0.1 lbs
Retraction Force
4 Oz.
KEY-BAK #485-HDK Retractable Key Reel with 48" Kevlar Cord Chrome Front Steel Belt Clip
Weight
0.2 lbs
Retraction Force
8 Oz.
Weight
0.1 lbs
KEY-BAK #485B-HDK Retractable Key Reel with 48" Kevlar Cord Black Front Steel Belt Clip
Weight
0.2 lbs
Retraction Force
8 Oz.
Weight
0.3 lbs
Retraction Force
2 Oz.
KEY-BAK #5B Retractable Key Reel with 24" Stainless Steel Chain Black Front Steel Belt Clip
Weight
0.2 lbs
Retraction Force
8 Oz.
KEY-BAK RETRACT-A-BADGE ID Carabiner and Belt Clip 5-Pack Retractable Key Reel with 36" Cord
Weight
0.3 lbs
Retraction Force
2 Oz.
KEY-BAK #SUPER48 S48-LEK Locking Retractable Key Reel 48" Kevlar Cord Polycarbonate Case Belt Loop
Weight
0.2 lbs
Retraction Force
8 Oz.
KEY-BAK #SUPER48 S48K Locking Retractable Key Reel 48" Kevlar Cord Polycarbonate Case Belt Clip
Weight
0.2 lbs
Retraction Force
8 Oz.
KEY-BAK #3 Retractable Key Reel with 24" Stainless Steel Chain Chrome Front 1.75" Steel Belt Loop
Weight
0.2 lbs
Retraction Force
8 Oz.
KEY-BAK SECURIT #488B Retractable Key Reel w/48" Kevlar Cord Polycarbonate Case Carabiner Clip
Weight
0.2 lbs
Retraction Force
8 Oz.
KEY-BAK #SUPER48 S48-SDK Locking Retractable Key Reel 36" Kevlar Cord Polycarbonate Case Belt Clip
Weight
0.2 lbs
Retraction Force
13 Oz.
KEY-BAK Industrial #7LSC Retractable Key Reel with 24" Stainless Steel Chain Steel Bracket Mount
Weight
0.2 lbs
Retraction Force
8 Oz.