take 10% off our everday low prices!

Offer applied at final checkout

MMF Key Collection Envelopes 201801400 Two-Tag System, Price Pack of 100 Envelopes

MMF Key Collection Envelopes 201801400 Two-Tag System, Price Pack of 100 Envelopes

Item #: WBB383336

(3)

Enter zip code for delivery date estimate

Shipping to 10465 change

$18.72 up to 37% OFF

Price: $11.75

Save $0.35 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

MMF Kit Cross Reference 240 Key Index 201802400 Two-Tag System

Usually ships in 10 to 13 days

(1)

$15.75

Customers Also Viewed

MMF Industries™ Key Collection Envelopes Two-Tag System, 100 Pack

Used when loaner keys are collected. Key Collection Envelopes are manila envelopes used when loaner keys are collected to record key control data and hold the actual loaner key. These envelopes are 3" x 5" with100 envelopes per pack. Quality accessories from MMF Industries.

Product Specifications

  • WIDTH INCHES3
  • HEIGHT INCHES5
  • ASSEMBLYAssembled
  • BRANDMMF Industries
  • COLOR FINISHOrange
  • CONSTRUCTIONPaper
  • MANUFACTURERS PART NUMBER201801400
  • PACKAGE QUANTITY100
  • TYPEEnvelopes
  • WEIGHT LBS0.075
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Audrey

    Date: November 16, 2015

    GREAT ENVELOPES, EXCELLENT CUSTOMER SERVICE!
    Your review:
    These envelopes are awesome and are perfect for keeping keys organized. They arrived very quickly- I had a great experience with the customer service department, well recommended, thank you!
    Pros:
    Good price, quick ship.
    Cons:
    none!
  • Reviewer: Pointsmith

    Date: June 10, 2013

    Key Tag Envelopes
    Your review:
    Works Great.
  • Reviewer: Desi

    Date: March 26, 2013

    Key envelopes
    Your review:
    I had no problems and the envelopes were just what we needed!
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MMF Key Collection Envelopes 201801400 Two-Tag System, Price Pack of 100 Envelopes

MMF Key Collection Envelopes 201801400 Two-Tag System, Price Pack of 100 Envelopes

Item #: WBB383336

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top