take 10% off our everday low prices!

Offer applied at final checkout

MMF Slotted Rack Key Tags with Snap-Hook 5313231AD06 - Numbered 61-80, White

MMF Slotted Rack Key Tags with Snap-Hook 5313231AD06 - Numbered 61-80, White

Item #: WBB383346

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$12.53 up to 41% OFF

Price: $7.40

Save $0.22 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MMF Industries™ Slotted Rack White Key Tags 61-80

Available in plain, numbered, white or assorted colors. MMF Industries Slotted Key Tags are perfect keeping track of keys for offices, rental management companies, storage facilities, and fleet trucking companies. The sturdy 1-1/4"H plastic key tags are attached to nickel-plated snap hooks. The write-on surface of these key tags can be purchased with numbers or without; the numbered key tags provide additional organization and are packed 20 tags per pack in increments of twenty from 1-20 to 221-240. The color assortment 20-pack includes five red tags, five yellow tags, five green tags, and five blue tags; these are sold in both a sealed bag and a clamshell container pack. White color only sold separately. Quality key tags from MMF Industries.
  • 1-1/4" H plastic key tags with write-on surface and nickel-plated snap hook
  • Available in numbered or non-numbered key tags
  • Available in all white or multi-colored assortments
  • 20-pack in sealed bag or clamshell retail pack
  • Dimensions: 1-1/4"H
  • Color(s):
  • 20-Pack White
  • Assorted: Five Red Tags, Five Yellow Tags, Five Green Tags, and Five Blue Tags


Product Specifications

  • HEIGHT INCHES1-1/4
  • ASSEMBLYAssembled
  • BRANDMMF Industries
  • COLOR FINISHWhite
  • CONSTRUCTIONNickel-Plated Plastic
  • MANUFACTURERS PART NUMBER5313231AD06
  • PACKAGE QUANTITY1 Pack of 20 Tags
  • PRODUCT FAMILYKey Tag - Slotted
  • STYLEResealable Bag
  • TYPENumbered 61-80
  • WEIGHT LBS0.150
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Thomas

    Date: January 02, 2014

    Wonderful hard to find item
    Pros:
    Just what we needed to finish our key box. Love the numbered key tags.
Product Q & A

There are no questions for this product.

See More Questions & Answers

You might be interested in this similar product

MMF STEELMASTER® ID Key Tags 201400647 - 1 Pack of 20 Tags, Assorted Color

Item #: WBB383346

(12)

Ships same day.

$5.80

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MMF Slotted Rack Key Tags with Snap-Hook 5313231AD06 - Numbered 61-80, White

MMF Slotted Rack Key Tags with Snap-Hook 5313231AD06 - Numbered 61-80, White

Item #: WBB383346

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Our best selling Global Industrial products

    Global Industrial®

    We’ve known how to handle materials for over 70 years, and our full line of material handling products, includes the best of the best in trucks and carts, dock equipment, dollies, hoists, cranes, drum barrels, and more.

    Shop Now >

    Global Industrial®

    We pride ourselves on our comprehensive line of storage and shelving. From the NEXEL offering of forty styles to the Global brand of bulk racks, bins, lockers, and more, our storage and shelving solutions stand up to any environment.

    Shop Now >

    Interion™ by Global Industrial®

    Our Interion line of office furniture provides everything from office partitions to desks, cabinets, collaboration tables, reception couches, and over 100 chair styles so you can create the office or office space you want.

    Shop Now >

    Global Industrial®

    Global-branded janitorial and maintenance products deliver high performance where it counts at a competitive cost. Our floor care machines, recycling and trash containers, cleaning supplies and more will give you full cleaning power where you need it.

    Shop Now >

    Global Industrial®

    We’re serious about safety and security and we know you are too. This Global line of safety and security products reflects this commitment to workplace and employee safety with educational materials, clothing, machine guards, and more.

    Shop Now >

    Global Industrial®

    Global workbenches and shop desks are built for hard work and tough conditions. With accessories that grow with you and your scope of work, and comfort-focused benches and add-ons, you can work as long and as hard as you need to.

    Shop Now >

    Be the first to know about our special deals and events!

    Top