take 10% off our everday low prices!

Offer applied at final checkout

MMF Snap-Hook Oval Key Tags 5313260BA06 - Tags 101-120, White

MMF Snap-Hook Oval Key Tags 5313260BA06 - Tags 101-120, White

Item #: WBB383410

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • White
  • Red

White

$9.83 up to 24% OFF

Price: $7.50

Save $0.22 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MMF Industries™ Snap-Hook White Oval Key Tags 101-120

Never lose track of your keys again. MMF Industries Snap Hook Oval Key Tags are perfect for offices, rental management companies, storage facilities, and fleet trucking companies. The sturdy 1-1/4"H plastic key tags with write-on surface are attached to chrome-plated key holders and are designed to work with the STEELMASTER Dupli-Key System which utilizes two different set of numbered key tags and makes managing keys as efficient as possible. Simply attach your master key to the red octagonal shaped self-locking key tags; this will ensure that your master original key is never loaned. Fasten the duplicate loaner key to these white oval snap hook key rings and file on the same hook with the master key. When a loaner key is issued, insert a Receipt Slip with recipient's name and date into a brass key holder and hang with the master key, log all information in the key loan register to keep a written record. The Key Tags can be purchased with numbers or without. Packed 20 per pack; numbered key tags are available in increments of 20 from 1-20 to 221-240.Quality key tags from MMF Industries.
  • Plastic key tags with write-on surface are attached to chrome-plated key holders
  • Designed for use with the Dupli-Key System
  • Dimensions: 1-1/4"H
  • Color(s): White


Product Specifications

  • HEIGHT INCHES1-1/4
  • ASSEMBLYAssembled
  • BRANDMMF Industries
  • COLOR FINISHWhite
  • CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBER5313260BA06
  • PACKAGE QUANTITY1 Pack of 20 Tags
  • PRODUCT FAMILYKey Tag - Hook-Style Two-Tag
  • TYPENumbered 101-120
  • WEIGHT LBS0.060
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

MMF Snap-Hook Oval Key Tags 5313260BE06 - Tags 181-200, White

Item #: WBB383410

(1)

Usually ships in 6 to 9 days

$7.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MMF Snap-Hook Oval Key Tags 5313260BA06 - Tags 101-120, White

MMF Snap-Hook Oval Key Tags 5313260BA06 - Tags 101-120, White

Item #: WBB383410

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Our best selling Global Industrial products

    Global Industrial®

    We’ve known how to handle materials for over 70 years, and our full line of material handling products, includes the best of the best in trucks and carts, dock equipment, dollies, hoists, cranes, drum barrels, and more.

    Shop Now >

    Global Industrial®

    We pride ourselves on our comprehensive line of storage and shelving. From the NEXEL offering of forty styles to the Global brand of bulk racks, bins, lockers, and more, our storage and shelving solutions stand up to any environment.

    Shop Now >

    Interion™ by Global Industrial®

    Our Interion line of office furniture provides everything from office partitions to desks, cabinets, collaboration tables, reception couches, and over 100 chair styles so you can create the office or office space you want.

    Shop Now >

    Global Industrial®

    Global-branded janitorial and maintenance products deliver high performance where it counts at a competitive cost. Our floor care machines, recycling and trash containers, cleaning supplies and more will give you full cleaning power where you need it.

    Shop Now >

    Global Industrial®

    We’re serious about safety and security and we know you are too. This Global line of safety and security products reflects this commitment to workplace and employee safety with educational materials, clothing, machine guards, and more.

    Shop Now >

    Global Industrial®

    Global workbenches and shop desks are built for hard work and tough conditions. With accessories that grow with you and your scope of work, and comfort-focused benches and add-ons, you can work as long and as hard as you need to.

    Shop Now >

    Be the first to know about our special deals and events!

    Top