take 10% off our everday low prices!

Offer applied at final checkout

MMF Snap-Hook Oval Key Tags 5313260AE06 - Tags 81-100, White

MMF Snap-Hook Oval Key Tags 5313260AE06 - Tags 81-100, White

Item #: WBB383409

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • White
  • Red

White

$9.83 up to 24% OFF

Price: $7.50

Save $0.22 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

MMF Industries™ Snap-Hook White Oval Key Tags 81-100

Never lose track of your keys again. MMF Industries Snap Hook Oval Key Tags are perfect for offices, rental management companies, storage facilities, and fleet trucking companies. The sturdy 1-1/4"H plastic key tags with write-on surface are attached to chrome-plated key holders and are designed to work with the STEELMASTER Dupli-Key System which utilizes two different set of numbered key tags and makes managing keys as efficient as possible. Simply attach your master key to the red octagonal shaped self-locking key tags; this will ensure that your master original key is never loaned. Fasten the duplicate loaner key to these white oval snap hook key rings and file on the same hook with the master key. When a loaner key is issued, insert a Receipt Slip with recipient's name and date into a brass key holder and hang with the master key, log all information in the key loan register to keep a written record. The Key Tags can be purchased with numbers or without. Packed 20 per pack; numbered key tags are available in increments of 20 from 1-20 to 221-240.Quality key tags from MMF Industries.
  • Plastic key tags with write-on surface are attached to chrome-plated key holders
  • Designed for use with the Dupli-Key System
  • Dimensions: 1-1/4"H
  • Color(s): White


Product Specifications

  • HEIGHT INCHES1-1/4
  • ASSEMBLYAssembled
  • BRANDMMF Industries
  • COLOR FINISHWhite
  • CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBER5313260AE06
  • PACKAGE QUANTITY1 Pack of 20 Tags
  • PRODUCT FAMILYKey Tag - Hook-Style Two-Tag
  • TYPENumbered 81-100
  • WEIGHT LBS0.060
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MMF Snap-Hook Oval Key Tags 5313260AE06 - Tags 81-100, White

MMF Snap-Hook Oval Key Tags 5313260AE06 - Tags 81-100, White

Item #: WBB383409

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top