take 10% off our everday low prices!

Offer applied at final checkout

MMF STEELMASTER® Dupli Key#174; 125 Key Cabinet 2016125S01 Simplex Lock, Sand

MMF STEELMASTER® Dupli Key#174; 125 Key Cabinet 2016125S01 Simplex Lock, Sand

Item #: WBB383445

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$599.57 up to 46% OFF

Price: $325.95

Save $9.78 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Simplex® Lock 125-Key Cabinet Gray

Simplex® Lock Push-button lock provides ultimate security with 2,200 different possible combinations by engaging all five buttons individually or together in a pre-set order. The combination may be easily changed to maintain security.

Product Specifications

  • WIDTH INCHES16-1/2
  • DEPTH INCHES5
  • HEIGHT INCHES20-1/8
  • ASSEMBLYAssembled
  • BRANDMMF Industries
  • COLOR FINISHGray
  • CONSTRUCTIONSteel
  • KEY CAPACITY125
  • LOCK TYPESimplex Lock
  • MANUFACTURERS PART NUMBER2016125S01
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYKey Cabinet - Hook-Style Two-Tag
  • WEIGHT LBS19.650
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

MMF STEELMASTER® Dupli Key#174; 80 Key Cabinet 2016080S01 Simplex Lock, Gray

Item #: WBB383445

Not Yet Rated

Usually ships in 10 to 13 days

$281.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MMF STEELMASTER® Dupli Key#174; 125 Key Cabinet 2016125S01 Simplex Lock, Sand

MMF STEELMASTER® Dupli Key#174; 125 Key Cabinet 2016125S01 Simplex Lock, Sand

Item #: WBB383445

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Our best selling Global Industrial products

    Global Industrial®

    We’ve known how to handle materials for over 70 years, and our full line of material handling products, includes the best of the best in trucks and carts, dock equipment, dollies, hoists, cranes, drum barrels, and more.

    Shop Now >

    Global Industrial®

    We pride ourselves on our comprehensive line of storage and shelving. From the NEXEL offering of forty styles to the Global brand of bulk racks, bins, lockers, and more, our storage and shelving solutions stand up to any environment.

    Shop Now >

    Interion™ by Global Industrial®

    Our Interion line of office furniture provides everything from office partitions to desks, cabinets, collaboration tables, reception couches, and over 100 chair styles so you can create the office or office space you want.

    Shop Now >

    Global Industrial®

    Global-branded janitorial and maintenance products deliver high performance where it counts at a competitive cost. Our floor care machines, recycling and trash containers, cleaning supplies and more will give you full cleaning power where you need it.

    Shop Now >

    Global Industrial®

    We’re serious about safety and security and we know you are too. This Global line of safety and security products reflects this commitment to workplace and employee safety with educational materials, clothing, machine guards, and more.

    Shop Now >

    Global Industrial®

    Global workbenches and shop desks are built for hard work and tough conditions. With accessories that grow with you and your scope of work, and comfort-focused benches and add-ons, you can work as long and as hard as you need to.

    Shop Now >

    Be the first to know about our special deals and events!

    Top