Take 15% off your entire order!

Offer applied at checkout

MMF STEELMASTER®  30-Key Security Cabinet 2017230G2 - 9"W x 2-3/4"D x 12-1/8"H, Charcoal Gray

MMF STEELMASTER® 30-Key Security Cabinet 2017230G2 - 9"W x 2-3/4"D x 12-1/8"H, Charcoal Gray

Item #: WBB383345

(7)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$94.43 up to 48% OFF

Price: $48.95

Save $2.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

STEELMASTER® 30-Key Security Cabinet Charcoal Gray

Updated cabinets perfect for offices holds 30, 60 or 90 keys. The STEELMASTER Premier Security Cabinet boasts a contemporary, attractive design ideal for displaying in most offices. Constructed of heavy gauge steel and coated in charcoal gray with chip and scratch-resistant finish, the Premier Security Cabinet's door opens fully to allow access to all contents. Inside the cabinet are hook-style key hangers to hang the color-coded key tags. The included tags have write-on labels to further distinguish keys quickly and easily. Pre-drilled holes and mounting hardware make for easy installation. Two keys come standard with the cam lock. The Premier Security Cabinet can be purchased with 30 key hooks and key tags, 60 key hooks and key tags or 90 key hooks and key tags. Key Cabinet with the quality STEELMASTER name.
  • Heavy-gauge steel construction cabinet coated with chip and scratch resistant finish
  • Single Key Cam Lock with two keys included
  • Includes hook-style color-coded key tags with write-on labels
  • Full piano-length hinge
  • Equipped with pre-drilled holes and screws
  • Dimensions: 30-Key Style: 8-1/2W x 11-5/8H x 2-3/8D Inch
  • Color(s): Key Cabinet: Charcoal Gray, Key Tags: Red, Blue & Black
  • 20% Recycled Content


Product Specifications

  • WIDTH INCHES9
  • DEPTH INCHES2-3/4
  • HEIGHT INCHES12-1/8
  • ASSEMBLYAssembled
  • BRANDMMF Industries
  • COLOR FINISHCharcoal
  • CONSTRUCTIONSteel
  • KEY CAPACITY30
  • LOCK TYPEKeyed Lock
  • MANUFACTURERS PART NUMBER2017230G2
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYKey Cabinet - Hook-Style Single Tag
  • WEIGHT LBS2.980
Customer Review

4.5

  • 5 Star

    4
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JIM

    Date: March 17, 2020

    SteelMaster Key Cabinet
    Your review:
    It's a perfect size for our needs and I appreciate that it's steel-construction, not just plastic-molded. I also like that the hooks can handle multiple copies of the keys.
  • Reviewer: Anonymous

    Date: March 17, 2016

    Key Locker
    Your review:
    Good for keeping keys organized and in one place.
  • Reviewer: Anonymous

    Date: June 25, 2014

    Great Product
    Your review:
    We received the security cabinet in a timely manner. It was well packed.
  • Reviewer: Anonymous

    Date: October 15, 2013

    Good Unit
    Your review:
    Does everything we need it to do.
  • Reviewer: Anonymous

    Date: June 05, 2013

    Product is defective
    Your review:
    Good looking cabinet and all the pieces were included but when the door is closed the key can't turn far enough to look and be able to remove the key. With the door open the lock can be turned all the way and the key removed. Made in China with little or no quality control or inspections of product before shipping to the states. I have seen other Chinese products that look good but don't work. I reported this to Gobal and they have ordered another one to replace the 1st unit. I haven't received it as of this date but did request that someone check it out to make sure it will work OK before shipment to me. Hopefully it will work as it should.*** Global Comment: We already fowarded the comments to the manufacturer to reserach and for the future product ehancement. ***
  • Reviewer: Anonymous

    Date: December 09, 2011

    Key Box
    Your review:
    Good product that fits our needs. Compact & attractive. Box was slightly dented in rear during shipment
  • Reviewer: Anonymous

    Date: October 12, 2011

    Attractive and Sturdy
    Your review:
    Very pleased with this keybox, it has a nice appearance in the office, is sturdy and well built, holds both large and small keys with plenty of room to spare, and was easy to install on the wall. Would highly reccommend this keybox, especially for the price.
Product Q & A

There are no questions for this product.

Popular item in this category

MMF STEELMASTER® Key Tag Panel 201KCP60PL - For Modular Key Cabinet, Platinum

Item #: B383465

Not Yet Rated

Usually ships in 4 to 7 days

$43.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MMF STEELMASTER®  30-Key Security Cabinet 2017230G2 - 9"W x 2-3/4"D x 12-1/8"H, Charcoal Gray

MMF STEELMASTER® 30-Key Security Cabinet 2017230G2 - 9"W x 2-3/4"D x 12-1/8"H, Charcoal Gray

Item #: WBB383345

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant