take 10% off our everday low prices!

Offer applied at final checkout

Out of Stock

MMF STEELMASTER® 40-Key Cabinet 201204003 with Combination Lock 7-3/4" x 3-3/8" x 11-3/8", Sand

MMF STEELMASTER® 40-Key Cabinet 201204003 with Combination Lock 7-3/4" x 3-3/8" x 11-3/8", Sand

Item #: WBB383400

(1)

$94.38 up to 45% OFF

Price: $51.95

Save $1.56 with 3% off when you use your Global Industrial Credit Card.

Customers Also Viewed

STEELMASTER® 40-Key Cabinet With Combination Lock, Sand

Comes with 40 numbered key tags, "Out Key" tags, cross-reference chart. The STEELMASTER 40-Key Cabinet makes organization easy. This Key Cabinet comes equipped with 40 numbered key tags, yellow "Out Key" control tags, and a cross-reference chart. Made of durable heavy-gauge steel, with a chip and scratch resistant finish, this key cabinet's door handle and full piano-length hinge allow users to open the cabinet fully and view all keys. A door-mounted combination lock secures the cabinet; predrilled holes and mounting hardware make for easy installation. Key cabinet is available in both black and sand colors. Key Cabinet with the quality STEELMASTER name.
  • Heavy duty, steel construction coated with chip and scratch resistant finish
  • Door handle with full piano-length hinge
  • Combination Lock
  • Dimensions: 7-3/4W x 11-3/8H x 3-3/8D Inch
  • Color(s): Black or Sand
  • 20% Recycled Content


Note : Built-in Combination Lock is not designed to change the lock combination.

Product Specifications

  • WIDTH INCHES7-3/4
  • DEPTH INCHES3-3/8
  • HEIGHT INCHES11-3/8
  • ASSEMBLYAssembled
  • BRANDMMF Industries
  • COLOR FINISHSand
  • CONSTRUCTIONSteel
  • KEY CAPACITY40
  • LOCK TYPECombination Lock
  • MANUFACTURERS PART NUMBER201204003
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYKey Cabinet - Single Slotted Key Tag
  • WEIGHT LBS3.450
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Pam

    Date: May 17, 2013

    Exactly what we were looking for
    Your review:
    This key box is exactly what we were looking to keep all of the office keys in one spot. The code lock will allow every one who needs to be in it but yet secure from thoses who do not.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

MMF STEELMASTER® Key Tag Panel 201KCP60PL - For Modular Key Cabinet, Platinum

Item #: WBB383400

Not Yet Rated

Usually ships in 4 to 7 days

$43.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MMF STEELMASTER® 40-Key Cabinet 201204003 with Combination Lock 7-3/4" x 3-3/8" x 11-3/8", Sand

MMF STEELMASTER® 40-Key Cabinet 201204003 with Combination Lock 7-3/4" x 3-3/8" x 11-3/8", Sand

Item #: WBB383400

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top