take 10% off our everday low prices!

Offer applied at final checkout

MMF STEELMASTER® 90-Key Security Cabinet 2017290G2 - 12"W x 4-1/4"D x 14-3/4"H, Charcoal Gray

MMF STEELMASTER® 90-Key Security Cabinet 2017290G2 - 12"W x 4-1/4"D x 14-3/4"H, Charcoal Gray

Item #: WBB383399

(2)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$173.18 up to 50% OFF

Price: $86.95

Save $2.61 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

STEELMASTER® 90-Key Security Cabinet, Charcoal Gray

Updated cabinets perfect for offices holds 30, 60 or 90 keys. The STEELMASTER Premier Security Cabinet boasts a contemporary, attractive design ideal for displaying in most offices. Constructed of heavy gauge steel and coated in charcoal gray with chip and scratch-resistant finish, the Premier Security Cabinet's door opens fully to allow access to all contents. Inside the cabinet are hook-style key hangers to hang the color-coded key tags. The included tags have write-on labels to further distinguish keys quickly and easily. Pre-drilled holes and mounting hardware make for easy installation. Two keys come standard with the cam lock. The Premier Security Cabinet can be purchased with 30 key hooks and key tags, 60 key hooks and key tags or 90 key hooks and key tags. Key Cabinet with the quality STEELMASTER name.
  • Heavy-gauge steel construction with a scratch and chip-resistant finish
  • Single Key Cam Lock with two keys included
  • Includes hook-style color-coded key tags with write-on labels
  • Full piano-length hinge
  • Equipped with pre-drilled holes and screws
  • Dimensions: 90-Key Style: 11-3/4W x 14-3/4H x 4-1/4D Inch
  • Color(s): Key Cabinet: Charcoal Gray, Key Tags: Red, Blue & Black
  • 20% Recycled Content


Product Specifications

  • WIDTH INCHES12
  • DEPTH INCHES4-1/4
  • HEIGHT INCHES14-3/4
  • ASSEMBLYAssembled
  • BRANDSteelMaster®
  • COLOR FINISHCharcoal
  • CONSTRUCTIONSteel
  • KEY CAPACITY90
  • MANUFACTURERS PART NUMBER2017290G2
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYKey Cabinet - Hook-Style Single Tag
  • WEIGHT LBS6.800
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Ray

    Date: February 04, 2015

    Manager work equipment
    Your review:
    Key box is well built and just what I expected
    Pros:
    Perfect size
    Cons:
    None
  • Reviewer: Trish

    Date: November 06, 2014

    Perfect for our needs!
    Your review:
    We love the key cabinet. It's small enough for our space, yet holds the number of keys we have. It's a great value for the money.
    Pros:
    Holds tons of keys Compact size Key tags and key log
    Cons:
    Had a bit of difficulty locking the cabinet the first time I used it, but nothing major.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MMF STEELMASTER® 90-Key Security Cabinet 2017290G2 - 12"W x 4-1/4"D x 14-3/4"H, Charcoal Gray

MMF STEELMASTER® 90-Key Security Cabinet 2017290G2 - 12"W x 4-1/4"D x 14-3/4"H, Charcoal Gray

Item #: WBB383399

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top