take 10% off our everday low prices!

Offer applied at final checkout

MMF STEELMASTER® Motor Vehicle Key Cabinet 2010060D03- 60 Key - Dual Control Key Locks, Sand

MMF STEELMASTER® Motor Vehicle Key Cabinet 2010060D03- 60 Key - Dual Control Key Locks, Sand

Item #: WBB383395

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Disc Tumbler Lock
  • Keyed Alike
  • Combination Lock
  • Dual-Control Lock

Dual-Control Lock

$226.53 up to 46% OFF

Price: $121.95

Save $3.66 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

STEELMASTER® Dual Control 60 Key Motor Vehicle Key Cabinet, Sand

Great for valets and storing keys for boats, motorcycles, and snowmobiles. Made of durable heavy-gauge steel, with a sand-colored chip and scratch resistant finish, the Motor Vehicle Key Cabinets features a full piano-length hinge allowing users to fully view all keys. The key panels are specially designed to hold key tags unique to the automotive industry (key tags not included); key capacity can be increased by adding up to two panels to the cabinetwhich can be purchased at an extra charge. A disc tumbler lock is standard and secures the cabinet; predrilled holes and mounting hardware make for easy installation. The Motor Vehicle Key Cabinets can be purchased with master-keyed, dual-control, or combination locks for an extra charge. Key Cabinet with the quality STEELMASTER name
  • Heavy-gauge steel construction cabinet coated with chip and scratch resistant finish
  • Additional panels can be purchased separately-cabinet capacity will allow two additional panels
  • Disc Tumbler Lock Standard with two keys
  • Small Model Available also in Dual Control and Key Alike Locks
  • Full piano-length hinge
  • Dimensions: 16-1/2W x 20-1/8H x 5D
  • Color(s) Sand
  • Made in the USA
  • 50%+ Recycled Content


Product Specifications

  • WIDTH INCHES16-1/2
  • DEPTH INCHES5
  • HEIGHT INCHES20-1/8
  • ASSEMBLYAssembled
  • BRANDMMF Industries
  • COLOR FINISHSand
  • CONSTRUCTIONSteel
  • KEY CAPACITY60
  • MANUFACTURERS PART NUMBER2010060D03
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYKey Cabinet - Hook-Style Single Tag
  • TYPEDual-Control Lock
  • WEIGHT LBS15.550
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MMF STEELMASTER® Motor Vehicle Key Cabinet 2010060D03- 60 Key - Dual Control Key Locks, Sand

MMF STEELMASTER® Motor Vehicle Key Cabinet 2010060D03- 60 Key - Dual Control Key Locks, Sand

Item #: WBB383395

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top