take 10% off our everday low prices!

Offer applied at final checkout

Out of Stock

MMF STEELMASTER® Dupli-Key#174; Two-Tag 240 Key Cabinet 201824003 Sand

MMF STEELMASTER® Dupli-Key#174; Two-Tag 240 Key Cabinet 201824003 Sand

Item #: WBB383348

(2)
  • SELECT
  • Combination Lock
  • Disc Tumbler Lock
  • Keyed Alike

Disc Tumbler Lock

$574.39 up to 43% OFF

Price: $327.95

Save $9.84 with 3% off when you use your Global Industrial Credit Card.

Customers Also Viewed

STEELMASTER® Dupli-Key Two-Tag 240 Key Cabinet Sand

Utilizes two different sets of key tags to keep your master key safe. The STEELMASTER Dupli-Key Two-Tag Cabinets are available in models designed to hold 30, 60, 90, 120, 180, 240, 300, 390, and 460 keys. Perfect for truck fleets, management facilities, storage facilities, and truck and auto rental companies, the STEELMASTER Dupli-Key System utilizes two different set of numbered key tags to make managing keys as efficient as possible. Simply attach your master key to the red octagonal shaped self-locking key tags; this will ensure that your master original key is never loaned. Fasten the duplicate loaner key to the white oval snap hook key rings and file on the same hook with the master key. When a loaner key is issued, insert a Receipt Slip with recipient's name and date into a brass key holder and hang with the master key, log all information in the key loan register to keep a written record. Use MMF Industries Cross Reference File to keep track of all vital information. Made of durable steel, with a sand-colored chip and scratch resistant finish, this key cabinet's full piano-length hinge allow users to open the cabinet fully and view all keys. A disc tumbler lock is standard and secures the cabinet; predrilled holes and mounting hardware make for easy installation. The Dupli-Key Two -Tag Cabinets can be purchased with master-keyed, dual-control, or combination locks on certain models for an extra charge. Key Cabinet with the quality STEELMASTER name.
  • Durable steel construction
  • Full piano-length hinge
  • Disc Tumbler Key Lock Standard with two keys
  • Also available with Dual Control Lock Key designated with "D", Combination Lock is designated with "C", Master Key Lock designated with "M", and Keyed Alike designated with "KA"
  • Dimensions (all locking cabinets)
  • 240-Key Capacity: 16-1/2W x 20-1/2H x 5D
  • Color(s) Sand
  • Made in the USA
  • Includes Built-in extra panel
  • 50%+ Recycled Content


Product Specifications

  • WIDTH INCHES16-1/2
  • DEPTH INCHES5
  • HEIGHT INCHES20-1/2
  • ASSEMBLYAssembled
  • BRANDMMF Industries
  • COLOR FINISHSand
  • CONSTRUCTION20 Gauge Steel
  • KEY CAPACITY240
  • LOCK TYPEDisc Tumbler Lock
  • MANUFACTURERS PART NUMBER201824003
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYKey Cabinet - Hook-Style Two-Tag
  • WEIGHT LBS28.650
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Barb Hoffmann

    Date: April 30, 2012

    Key Box
    Your review:
    Exactly what we wanted.
  • Reviewer: Billy

    Date: January 05, 2012

    Nice box
    Your review:
    This is my 2nd Steel Master key box. They work very will for our Fleet. The first box is going on 7 to 8 years old and have not had any problem with it other than our fleet of vehicles out grow it.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

MMF STEELMASTER® Dupli-Key#174; Two-Tag 240 Key Cabinet 2018240KA03 Keyed Alike Sand

Item #: WBB383348

Not Yet Rated

Usually ships in 10 to 13 days

$305.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MMF STEELMASTER® Dupli-Key#174; Two-Tag 240 Key Cabinet 201824003 Sand

MMF STEELMASTER® Dupli-Key#174; Two-Tag 240 Key Cabinet 201824003 Sand

Item #: WBB383348

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Our best selling Global Industrial products

    Global Industrial®

    We’ve known how to handle materials for over 70 years, and our full line of material handling products, includes the best of the best in trucks and carts, dock equipment, dollies, hoists, cranes, drum barrels, and more.

    Shop Now >

    Global Industrial®

    We pride ourselves on our comprehensive line of storage and shelving. From the NEXEL offering of forty styles to the Global brand of bulk racks, bins, lockers, and more, our storage and shelving solutions stand up to any environment.

    Shop Now >

    Interion™ by Global Industrial®

    Our Interion line of office furniture provides everything from office partitions to desks, cabinets, collaboration tables, reception couches, and over 100 chair styles so you can create the office or office space you want.

    Shop Now >

    Global Industrial®

    Global-branded janitorial and maintenance products deliver high performance where it counts at a competitive cost. Our floor care machines, recycling and trash containers, cleaning supplies and more will give you full cleaning power where you need it.

    Shop Now >

    Global Industrial®

    We’re serious about safety and security and we know you are too. This Global line of safety and security products reflects this commitment to workplace and employee safety with educational materials, clothing, machine guards, and more.

    Shop Now >

    Global Industrial®

    Global workbenches and shop desks are built for hard work and tough conditions. With accessories that grow with you and your scope of work, and comfort-focused benches and add-ons, you can work as long and as hard as you need to.

    Shop Now >

    Be the first to know about our special deals and events!

    Top