take 10% off our everday low prices!

Offer applied at final checkout

MMF STEELMASTER® Dupli-Key#174; Two-Tag 460 Key Cabinet 2018460KA03 Keyed Alike Sand

MMF STEELMASTER® Dupli-Key#174; Two-Tag 460 Key Cabinet 2018460KA03 Keyed Alike Sand

Item #: WBB383515

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Dual Control Lock
  • Combination Lock
  • Keyed Alike
  • Disc Tumbler Lock

Keyed Alike

$822.48 up to 49% OFF

Price: $421.95

Save $12.66 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

STEELMASTER® Dupli-Key Two-Tag 460 Key Cabinet Keyed Alike Sand

Utilizes two different sets of key tags to keep your master key safe. The STEELMASTER Dupli-Key Two-Tag Cabinets are available in models designed to hold 30, 60, 90, 120, 180, 240, 300, 390, and 460 keys. Perfect for truck fleets, management facilities, storage facilities, and truck and auto rental companies, the STEELMASTER Dupli-Key System utilizes two different set of numbered key tags to make managing keys as efficient as possible. Simply attach your master key to the red octagonal shaped self-locking key tags; this will ensure that your master original key is never loaned. Fasten the duplicate loaner key to the white oval snap hook key rings and file on the same hook with the master key. When a loaner key is issued, insert a Receipt Slip with recipient's name and date into a brass key holder and hang with the master key, log all information in the key loan register to keep a written record. Use MMF Industries Cross Reference File to keep track of all vital information. Made of durable steel, with a sand-colored chip and scratch resistant finish, this key cabinet's full piano-length hinge allow users to open the cabinet fully and view all keys. A disc tumbler lock is standard and secures the cabinet; predrilled holes and mounting hardware make for easy installation. The Dupli-Key Two -Tag Cabinets can be purchased with master-keyed, dual-control, or combination locks on certain models for an extra charge. Key Cabinet with the quality STEELMASTER name.
  • Durable steel construction
  • Full piano-length hinge
  • Disc Tumbler Key Lock Standard with two keys
  • Also available with Dual Control Lock Key designated with "D", Combination Lock is designated with "C", Master Key Lock designated with "M", and Keyed Alike designated with "KA"
  • Dimensions (all locking cabinets)
  • 460-Key Capacity: 16-1/2W x 31-1/8H x 5D
  • Color(s) Sand
  • Made in the USA
  • Includes Built-in extra panel
  • 50%+ Recycled Content


Product Specifications

  • WIDTH INCHES16-1/2
  • DEPTH INCHES5
  • HEIGHT INCHES31-1/8
  • ASSEMBLYAssembled
  • BRANDMMF Industries
  • COLOR FINISHSand
  • CONSTRUCTION20 Gauge Steel
  • KEY CAPACITY460
  • LOCK TYPEKeyed Alike
  • MANUFACTURERS PART NUMBER2018460KA03
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYKey Cabinet - Hook-Style Two-Tag
  • WEIGHT LBS42.800
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MMF STEELMASTER® Dupli-Key#174; Two-Tag 460 Key Cabinet 2018460KA03 Keyed Alike Sand

MMF STEELMASTER® Dupli-Key#174; Two-Tag 460 Key Cabinet 2018460KA03 Keyed Alike Sand

Item #: WBB383515

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top